Shop All Steel Toe Boots
Wolverine
Work Boot, Waterproof, Leather, 6", 8.5EW
Mfr # W10653
Zoro # G1119279
product price: $179.95
/ea
Free Shipping & Returns
Not eligible for select promotions
$179.95
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Size 8.5
- Mark II Slip Test Results- Dairy Tile Wet 0.75
- Mark II Slip Test Results- Dairy Tile Oily Wet 0.40
- Manufacturers Suggested Sole Slip Rating Best
- Mark II Slip Test Results- Dairy Tile Oily 0.39
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Wolverine
- MFR # W10653
- Zoro # G1119279
- UPC # 720026113286
- Country of Origin China
- Category Steel Toe Boots
Dimensions
Size | 8.5 |
Footwear Width | EW |
Details
Promotion Restriction | Not eligible for promotion |
Item | Waterproof Leather Work Boot |
Mark II Slip Test Results- Dairy Tile Wet | 0.75 |
Mark II Slip Test Results- Dairy Tile Oily Wet | 0.40 |
Manufacturers Suggested Sole Slip Rating | Best |
Mark II Slip Test Results- Dairy Tile Oily | 0.39 |
Mark II Slip Test Results- Dairy Tile Dry | 0.78 |
Satra Slip Test Results- Dairy Tile Wet | 0.46 |
Description
Work Boot,Waterproof,Leather,6 In.,8.5EW, Manufacturers Suggested Sole Slip Rating Best
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ERGODYNE Coated Gloves, Nitrile, Dry/Oily/Wet, XL, PR, Gauge: 13 (7141)
- SAFETYPOSTER.COM Safety Poster, Slips, Trips And Falls, ENG (SW0221)
- KLEENGUARD Safety Glasses, Clear Anti-Scratch (3000354)
- MOLDEX Moldex 6420 Rockets® Reusable Earplugs, Corded, NRR 27dB, 50 Pairs/Box (6420)
- WOLVERINE Size 10 Men's 6 in Work Boot Steel Work Boot, Dark Brown (W02053)
- WOLVERINE Size 8 Men's Western Boot Steel Work Boot, Black/Brown (W10765)
- WOLVERINE Size 9-1/2W Men's 6 in Work Boot Steel Work Boot, Walnut (W04713)
- WOLVERINE Size 8-1/2 Men's Western Boot Steel Work Boot, Black/Brown (W10765)
- WOLVERINE Size 12 Men's 6 in Work Boot Steel Work Boot, Dark Brown (W10633)
- WOLVERINE Size 13W Men's 6 in Work Boot Steel Work Boot, Brown (W03120)
- TIMBERLAND PRO 6-Inch Work Boot, W, 15, Brown, PR (TB133034214)
- Wolverine Steel Toe Boots