Shop All Steel Toe Boots
Wolverine
Work Boot, Waterproof, Leather, 6", 7M
Mfr # W10653
Zoro # G1119087
Free Shipping & Returns
$179.95
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Promotion Restriction Not eligible for promotion
- Size 7
- Mark II Slip Test Results- Dairy Tile Dry 0.78
- Mark II Slip Test Results- Dairy Tile Wet 0.75
- Mark II Slip Test Results- Dairy Tile Oily 0.39
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Wolverine
- MFR # W10653
- Zoro # G1119087
- UPC # 720026114375
- Country of Origin China
- Category Steel Toe Boots
Dimensions
Size | 7 |
Footwear Width | M |
Details
Promotion Restriction | Not eligible for promotion |
Item | Waterproof Leather Work Boot |
Mark II Slip Test Results- Dairy Tile Dry | 0.78 |
Mark II Slip Test Results- Dairy Tile Wet | 0.75 |
Mark II Slip Test Results- Dairy Tile Oily | 0.39 |
Manufacturers Suggested Sole Slip Rating | Best |
Mark II Slip Test Results- Dairy Tile Oily Wet | 0.40 |
Satra Slip Test Results- Dairy Tile Wet | 0.46 |
Description
Work Boot,Waterproof,Leather,6 In.,7M, Manufacturers Suggested Sole Slip Rating Best
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CONDOR Cut-Resistant Gloves, Nitrile, L/9, PR (61CV46)
- WERMA Tower Light Assembly, 24VAC/DC, 40mA, 70mm (64924002)
- PYRAMEX Micro-Foam Nitrile Glove, 15ga Nylon, A1 Cut, Gray, Size L (GL601L)
- NEWLIFE ECO-PRO BY GELPRO Anti Fatigue Mat, 4 ft. L x 3/4" Thick (104-01-2048-8)
- WOLVERINE Size 8W Men's 8 in Work Boot Steel Work Boot, Brown (W05680)
- WOLVERINE Size 7 1/2 Men's 6 in Work Boot Steel 6-Inch Work Boot, Black (W04421)
- WOLVERINE Size 9 Men's 6 in Work Boot Steel Work Boots, Black (W211042)
- WOLVERINE Size 9 Men's 6 in Work Boot Steel Work Boot, Brown (W03120)
- WOLVERINE Size 10 Men's 6 in Work Boot Steel Work Boot, Dark Brown (W10633)
- WOLVERINE Size 10 Men's 6 in Work Boot Steel Work Boot, Dark Brown (W02053)
- AVENGER SAFETY FOOTWEAR Size 10-1/2 Men's Hiker Boot Steel Work Boot, Tan (A7711)
- Wolverine Foot Protection