Shop All Steel Toe Boots
Wolverine
Work Boot, Waterproof, Leather, 6", 13M
Mfr # W10653
Zoro # G1119260
product price: $179.95
/ea
Free Shipping & Returns
Not eligible for select promotions
$179.95
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Size 13
- Mark II Slip Test Results- Dairy Tile Oily 0.39
- Mark II Slip Test Results- Dairy Tile Wet 0.75
- Mark II Slip Test Results- Dairy Tile Dry 0.78
- Manufacturers Suggested Sole Slip Rating Best
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Wolverine
- MFR # W10653
- Zoro # G1119260
- UPC # 720026114481
- Country of Origin China
- Category Steel Toe Boots
Dimensions
Size | 13 |
Footwear Width | M |
Details
Promotion Restriction | Not eligible for promotion |
Item | Waterproof Leather Work Boot |
Mark II Slip Test Results- Dairy Tile Oily | 0.39 |
Mark II Slip Test Results- Dairy Tile Wet | 0.75 |
Mark II Slip Test Results- Dairy Tile Dry | 0.78 |
Manufacturers Suggested Sole Slip Rating | Best |
Mark II Slip Test Results- Dairy Tile Oily Wet | 0.40 |
Satra Slip Test Results- Dairy Tile Wet | 0.46 |
Description
Work Boot,Waterproof,Leather,6 In.,13M, Manufacturers Suggested Sole Slip Rating Best
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- RADIANS Ear Plugs, 1 PR (JP3050ID)
- RAE Preformed Thermoplastic, White Roll (PR-TH-3510)
- IRONCLAD PERFORMANCE WEAR Impact Resistant Gloves, 2XL, Blk/Ylw, PR (IEX-MIGL-06-XXL)
- DANNER Size 13 Men's 6 in Work Boot Aluminum Work Boot, Brown (19453-13EE)
- WOLVERINE Size 11 Men's 6 in Work Boot Steel Work Boot, Dark Brown (W10633)
- WOLVERINE Size 8-1/2 Men's 6 in Work Boot Steel Work Boot, Black (W10694)
- WOLVERINE Size 13 Men's 6 in Work Boot Steel Work Boot, Dark Brown (W10633)
- WOLVERINE Size 10-1/2 Men's 6 in Work Boot Steel Work Boot, Dark Brown (W10633)
- WOLVERINE Size 12 Men's 6 in Work Boot Steel Work Boots, Black (W211042)
- WOLVERINE Size 8 Men's 6 in Work Boot Steel Work Boot, Dark Brown (W10633)
- TIMBERLAND PRO Size 11 Men's 6 in Work Boot Steel Work Boot, After Dark (TB026038001)
- Wolverine Steel Toe Boots