Shop All Steel Toe Boots
Wolverine
Work Boot, Waterproof, Leather, 6", 12EW
Mfr # W10653
Zoro # G1119419
product price: $179.95
/ea
Free Shipping & Returns
$179.95
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Promotion Restriction Not eligible for promotion
- Size 12
- Mark II Slip Test Results- Dairy Tile Wet 0.75
- Mark II Slip Test Results- Dairy Tile Oily 0.39
- Mark II Slip Test Results- Dairy Tile Oily Wet 0.40
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Wolverine
- MFR # W10653
- Zoro # G1119419
- UPC # 720026114351
- Country of Origin China
- Category Steel Toe Boots
Dimensions
Size | 12 |
Footwear Width | EW |
Details
Promotion Restriction | Not eligible for promotion |
Item | Waterproof Leather Work Boot |
Mark II Slip Test Results- Dairy Tile Wet | 0.75 |
Mark II Slip Test Results- Dairy Tile Oily | 0.39 |
Mark II Slip Test Results- Dairy Tile Oily Wet | 0.40 |
Mark II Slip Test Results- Dairy Tile Dry | 0.78 |
Manufacturers Suggested Sole Slip Rating | Best |
Satra Slip Test Results- Dairy Tile Wet | 0.46 |
Description
Work Boot,Waterproof,Leather,6 In.,12EW, Manufacturers Suggested Sole Slip Rating Best
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CAR DEALER DEPOT Versa-Tag Kleer-Bak Stock Stickers, 3" X 4", 100 Per Box: Green Pk (423-G)
- CALLOWAY MILLS Black, 18 W x 30 L (103631830)
- BRADLEY Faucet and Eyewash (S19-505M)
- GASCO Calibration Gas, Air, Carbon Monoxide, 17 L, CGA 600 Connection, +/-5% Accuracy (17L-50-100)
- WOLVERINE 9-1/2 Size Women's 6 in Work Boot Steel Work Boot , Black (W201153)
- WOLVERINE Size 8-1/2 Men's Western Boot Steel Work Boot, Black/Brown (W10765)
- WOLVERINE Size 14 Men's 6 in Work Boot Steel Work Boot, Walnut (W04713)
- WOLVERINE Size 13 Men's 6 in Work Boot Steel Work Boot, Black (W04714)
- WOLVERINE Size 10-1/2 Men's 8 in Work Boot Steel Work Boot, Brown (W05680)
- WOLVERINE Size 10 Men's 6 in Work Boot Steel Work Boot, Dark Brown (W10633)
- ONGUARD Size 13 Men's 6 in Work Boot Steel Work Boot, Black (8660400)
- Wolverine Steel Toe Boots