Shop All Steel Toe Boots
Wolverine
Work Boot, Waterproof, Leather, 6", 10.5EW
Mfr # W10653
Zoro # G1119358
Free Shipping & Returns
Not eligible for select promotions
$179.95
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Size 10.5
- Mark II Slip Test Results- Dairy Tile Wet 0.75
- Mark II Slip Test Results- Dairy Tile Dry 0.78
- Manufacturers Suggested Sole Slip Rating Best
- Mark II Slip Test Results- Dairy Tile Oily Wet 0.40
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Wolverine
- MFR # W10653
- Zoro # G1119358
- UPC # 720026113811
- Country of Origin China
- Category Steel Toe Boots
Dimensions
Size | 10.5 |
Footwear Width | EW |
Details
Promotion Restriction | Not eligible for promotion |
Item | Waterproof Leather Work Boot |
Mark II Slip Test Results- Dairy Tile Wet | 0.75 |
Mark II Slip Test Results- Dairy Tile Dry | 0.78 |
Manufacturers Suggested Sole Slip Rating | Best |
Mark II Slip Test Results- Dairy Tile Oily Wet | 0.40 |
Mark II Slip Test Results- Dairy Tile Oily | 0.39 |
Satra Slip Test Results- Dairy Tile Wet | 0.46 |
Description
Work Boot,Waterproof,Leather,6 In.,10.5EW, Manufacturers Suggested Sole Slip Rating Best
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LYLE Notice Sign, 10" H, 14 in W, Horizontal Rectangle, English, U5-1118-NA_14x10 (U5-1118-NA_14x10)
- GELPRO Gel Pro 30 in. L X 20 in. W Khaki Indoor Polyurethane Foam Nonslip Anti Fatigue Mat (108-23-2030-5-R)
- TIMBERLAND PRO Size 8-1/2 Women's 6 in Work Boot Alloy Work Boot, Dark Mocha (53359)
- ZORO SELECT Antislip Tape, Black, 1-13/32 ft. L (GRAN13007)
- WOLVERINE Size 9-1/2 Men's 6 in Work Boot Steel Work Boot, Brown (W08289)
- WOLVERINE Size 14 Men's 6 in Work Boot Steel Work Boot, Black (W10694)
- WOLVERINE Size 9 Men's 8 in Work Boot Steel Work Boot, Brown (W05680)
- WOLVERINE Size 5-1/2 Men's 6 in Work Boot Steel Work Boot, Brown (W05679)
- WOLVERINE Size 8-1/2 Men's 6 in Work Boot Steel Work Boot, Dark Brown (W10633)
- WOLVERINE Size 13 Men's 6 in Work Boot Steel Work Boots, Black (W211042)
- DANNER Black Boot, ST, USA Bullrun, 6", Sz11D, PR (15569)
- Wolverine Foot Protection