Shop All Steel Toe Boots
Wolverine
Work Boot, Waterproof, Leather, 10", 9.5M
Mfr # W10650
Zoro # G0747131
Free Shipping & Returns
$199.95
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Promotion Restriction Not eligible for promotion
- Size 9.5
- Mark II Slip Test Results- Dairy Tile Oily Wet 0.40
- Mark II Slip Test Results- Dairy Tile Dry 0.78
- Mark II Slip Test Results- Dairy Tile Wet 0.75
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Wolverine
- MFR # W10650
- Zoro # G0747131
- UPC # 720026109272
- Country of Origin China
- Category Steel Toe Boots
Dimensions
Size | 9.5 |
Footwear Width | M |
Details
Promotion Restriction | Not eligible for promotion |
Item | Waterproof Leather Work Boot |
Mark II Slip Test Results- Dairy Tile Oily Wet | 0.40 |
Mark II Slip Test Results- Dairy Tile Dry | 0.78 |
Mark II Slip Test Results- Dairy Tile Wet | 0.75 |
Mark II Slip Test Results- Dairy Tile Oily | 0.39 |
Manufacturers Suggested Sole Slip Rating | Best |
Satra Slip Test Results- Dairy Tile Wet | 0.46 |
Description
Work Boot,Waterproof,Leather,10 In.,9.5M, Manufacturers Suggested Sole Slip Rating Best
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TINGLEY Men's Steel Rubber Boot Brick Red (MB924B)
- MASTER LOCK Lockout Padlock, KA, Black, 1-3/4"H, PK12 (406KAS12BLK)
- HONEYWELL MILLER Full Body Harness, 2XL/3XL, Polyester (AC-QC-D2/3XLGN)
- TAPCO Silver Aluminum Bolt-Down Sign Base ; ft. Aluminum (037-00001)
- WOLVERINE Size 10 Men's 6 in Work Boot Steel Work Boot, Dark Brown (W10633)
- WOLVERINE Size 8 Men's 6 in Work Boot Steel Work Boot, Black (W10694)
- WOLVERINE 9 Size Women's 6 in Work Boot Steel Work Boot , Black (W201153)
- WOLVERINE Size 10 Men's 6 in Work Boot Steel Work Boot, Brown (W03120)
- WOLVERINE Size 11-1/2 Men's 6 in Work Boot Steel Work Boot, Black (W10694)
- WOLVERINE Size 9 Men's 6 in Work Boot Steel Work Boot, Dark Brown (W02053)
- DOUBLE H BOOTS Size 10-1/2 Men's Western Boot Steel Work Boot, Brown (DH1592 SZ: 10.5D)
- Wolverine Steel Toe Boots