Shop All Steel Toe Boots
Wolverine
Work Boot, Waterproof, Leather, 10", 8.5EW
Mfr # W10650
Zoro # G0747253
product price: $199.95
/ea
Free Shipping & Returns
$199.95
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Promotion Restriction Not eligible for promotion
- Size 5
- Mark II Slip Test Results- Dairy Tile Wet 0.75
- Mark II Slip Test Results- Dairy Tile Oily 0.39
- Manufacturers Suggested Sole Slip Rating Best
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Wolverine
- MFR # W10650
- Zoro # G0747253
- UPC # 720026108121
- Country of Origin China
- Category Steel Toe Boots
Dimensions
Size | 5 |
Footwear Width | EW |
Details
Promotion Restriction | Not eligible for promotion |
Item | Waterproof Leather Work Boot |
Mark II Slip Test Results- Dairy Tile Wet | 0.75 |
Mark II Slip Test Results- Dairy Tile Oily | 0.39 |
Manufacturers Suggested Sole Slip Rating | Best |
Mark II Slip Test Results- Dairy Tile Oily Wet | 0.40 |
Mark II Slip Test Results- Dairy Tile Dry | 0.78 |
Satra Slip Test Results- Dairy Tile Wet | 0.46 |
Description
Work Boot,Waterproof,Leather,10 In.,8.5EW, Manufacturers Suggested Sole Slip Rating Best
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- VF IMAGEWEAR Flame Resistant Jacket, Navy, Nomex(R), S (JET2NV RG S)
- HONEYWELL MILLER Shock Absorbing Lanyard, 6 ft., Yellow (910WLS-Z7/6FTYL)
- ACCUFORM Traffic Cone Top Warning Sign (FBC733)
- ANSELL Cut Resistant Glove, 6, Blu/Gray, PR (11-561)
- WOLVERINE Size 9-1/2 Men's Western Boot Steel Work Boot, Black/Brown (W10765)
- WOLVERINE Size 10W Men's 6 in Work Boot Steel Work Boot, Brown (W05679)
- WOLVERINE Size 9 Men's Western Boot Steel Work Boot, Black/Brown (W10765)
- WOLVERINE Work Boot, Waterproof, Leather, 6", 10.5EW (W10653)
- WOLVERINE Size 7-1/2 Men's 6 in Work Boot Steel Work Boot, Black (W10694)
- WOLVERINE Size 12 Men's 6 in Work Boot Steel Work Boot, Brown (W08289)
- ARIAT Size 13 Men's Western Boot Steel Work Boot, Brown (10020063)
- Wolverine Steel Toe Boots