Shop All Steel Toe Boots
Wolverine
Work Boot, Waterproof, Leather, 10", 7.5M
Mfr # W10650
Zoro # G0747098
product price: $199.95
/ea
Free Shipping & Returns
Not eligible for select promotions
$199.95
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Size 7.5
- Mark II Slip Test Results- Dairy Tile Dry 0.78
- Mark II Slip Test Results- Dairy Tile Oily 0.39
- Mark II Slip Test Results- Dairy Tile Wet 0.75
- Mark II Slip Test Results- Dairy Tile Oily Wet 0.40
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Wolverine
- MFR # W10650
- Zoro # G0747098
- UPC # 720026108718
- Country of Origin China
- Category Steel Toe Boots
Dimensions
Size | 7.5 |
Footwear Width | M |
Details
Promotion Restriction | Not eligible for promotion |
Item | Waterproof Leather Work Boot |
Mark II Slip Test Results- Dairy Tile Dry | 0.78 |
Mark II Slip Test Results- Dairy Tile Oily | 0.39 |
Mark II Slip Test Results- Dairy Tile Wet | 0.75 |
Mark II Slip Test Results- Dairy Tile Oily Wet | 0.40 |
Manufacturers Suggested Sole Slip Rating | Best |
Satra Slip Test Results- Dairy Tile Wet | 0.46 |
Description
Work Boot,Waterproof,Leather,10 In.,7.5M, Manufacturers Suggested Sole Slip Rating Best
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SPECTRUM Identification Tag, Dark Green, 4inHx2inW (37081)
- MIGHTY LINE Floor Marking Tape, Roll, Red, Solid, PVC (3RR)
- NOTRAX Entrance Mat, Blue, 3 ft. W x 5 ft. L (130S0035BU)
- BRADY Floor Marking Tape, L, 3In W, 8In L, PK20 (104443)
- WOLVERINE Size 5 Men's 6 in Work Boot Steel Work Boot, Brown (W05679)
- WOLVERINE Size 8 Men's Western Boot Steel Work Boot, Black/Brown (W10765)
- WOLVERINE Size 10-1/2 Men's 8 in Work Boot Steel Work Boot, Brown (W05680)
- WOLVERINE Size 11W Men's 6 in Work Boot Steel Work Boot, Walnut (W04713)
- WOLVERINE Size 9 Men's 6" Work Boot Steel Work Boot, Dark Brown (W10633)
- WOLVERINE Size 10 Men's 6 in Work Boot Steel Work Boots, Brown (W211043)
- TIMBERLAND PRO Loafer Shoe, M, 11, Brown, PR (TB153534230)
- Wolverine Foot Protection