Shop All Steel Toe Boots
Wolverine
Work Boot, Waterproof, Leather, 10", 7.5EW
Mfr # W10650
Zoro # G0747238
product price: $203.99
/ea
Free Shipping & Returns
$203.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Promotion Restriction Not eligible for promotion
- Size 7.5
- Manufacturers Suggested Sole Slip Rating Best
- Mark II Slip Test Results- Dairy Tile Oily 0.39
- Mark II Slip Test Results- Dairy Tile Wet 0.75
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Wolverine
- MFR # W10650
- Zoro # G0747238
- UPC # 720026108107
- Country of Origin China
- Category Steel Toe Boots
Dimensions
Size | 7.5 |
Footwear Width | EW |
Details
Promotion Restriction | Not eligible for promotion |
Item | Waterproof Leather Work Boot |
Manufacturers Suggested Sole Slip Rating | Best |
Mark II Slip Test Results- Dairy Tile Oily | 0.39 |
Mark II Slip Test Results- Dairy Tile Wet | 0.75 |
Mark II Slip Test Results- Dairy Tile Dry | 0.78 |
Mark II Slip Test Results- Dairy Tile Oily Wet | 0.40 |
Satra Slip Test Results- Dairy Tile Wet | 0.46 |
Description
Work Boot,Waterproof,Leather,10 In.,7.5EW, Manufacturers Suggested Sole Slip Rating Best
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HONEYWELL Cut Resistant Gloves, 4 Cut Level, Uncoated, XL, 1 PR (CRT13J)
- 2W INTERNATIONAL Respirator Bag Carrying Belt (FM-7500)
- VF IMAGEWEAR Jean Pants, Indigo, Size 40x32 In (PD60PW 4032)
- SHOWA Polyurethane Coated Gloves, Palm Coverage, Black, S, PR (BO500B-S)
- WOLVERINE Size 7 1/2 Men's 6 in Work Boot Steel 6-Inch Work Boot, Black (W04421)
- WOLVERINE 6 Size Women's 6 in Work Boot Steel Work Boot , Black (W201153)
- WOLVERINE Size 10 Men's Western Boot Steel Work Boot, Black/Brown (W10765)
- WOLVERINE Work Boot, Waterproof, 6", Safety Toe, 11M (W10612)
- WOLVERINE 8-1/2 Size Women's 6 in Work Boot Steel Work Boot , Black (W201153)
- WOLVERINE Size 9-1/2 Men's 6 in Work Boot Steel Work Boot, Brown (W08289)
- DURANGO Size 9 Men's Western Boot Steel Work Boot, Dark Brown/American Flag (DB020)
- Wolverine Foot Protection