Shop All Steel Toe Boots
Wolverine
Work Boot, Waterproof, Leather, 10", 12M
Mfr # W10650
Zoro # G0747262
product price: $199.95
/ea
Free Shipping & Returns
$199.95
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Promotion Restriction Not eligible for promotion
- Size 12
- Mark II Slip Test Results- Dairy Tile Dry 0.78
- Manufacturers Suggested Sole Slip Rating Best
- Mark II Slip Test Results- Dairy Tile Wet 0.75
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Wolverine
- MFR # W10650
- Zoro # G0747262
- UPC # 720026109326
- Country of Origin China
- Category Steel Toe Boots
Dimensions
Size | 12 |
Footwear Width | M |
Details
Promotion Restriction | Not eligible for promotion |
Item | Waterproof Leather Work Boot |
Mark II Slip Test Results- Dairy Tile Dry | 0.78 |
Manufacturers Suggested Sole Slip Rating | Best |
Mark II Slip Test Results- Dairy Tile Wet | 0.75 |
Mark II Slip Test Results- Dairy Tile Oily Wet | 0.40 |
Mark II Slip Test Results- Dairy Tile Oily | 0.39 |
Satra Slip Test Results- Dairy Tile Wet | 0.46 |
Description
Work Boot,Waterproof,Leather,10 In.,12M, Manufacturers Suggested Sole Slip Rating Best
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ACCUFORM Fire Extinguisher Sign, 10X7", R/WHT, Sign Legend Color: Red (MFXG419VP)
- CONDOR Leather Gloves, L, PR (2AP24)
- JACKSON SAFETY Safety Goggles with Detachable Face Shield, Shade 5.0 Anti-Fog Lens (21002)
- CONDOR No Smoking Sign, 5 in H, 7 in W, Vinyl, Horizontal Rectangle, English, 473T26 (473T26)
- WOLVERINE Size 14 Men's 6 in Work Boot Steel Work Boots, Black (W211042)
- WOLVERINE Size 10-1/2 Men's 6 in Work Boot Steel Work Boot, Dark Brown (W10633)
- WOLVERINE Size 8-1/2 Men's 6 in Work Boot Steel Work Boot, Dark Brown (W10633)
- WOLVERINE 10 Size Women's 6 in Work Boot Steel Work Boot , Black (W201153)
- WOLVERINE Size 8 Men's 6 in Work Boot Steel Work Boots, Black (W211042)
- WOLVERINE Size 10-1/2 Men's 6 in Work Boot Steel Work Boot, Black (W10694)
- CARHARTT 13 Size Men's 6 in Work Boot Steel Work Boot , Brown (CMF6284 13W)
- Wolverine Foot Protection