Shop All Steel Toe Boots
Wolverine
Work Boot, Waterproof, Leather, 10", 12EW
Mfr # W10650
Zoro # G0747332
product price: $199.95
/ea
Free Shipping & Returns
$199.95
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Promotion Restriction Not eligible for promotion
- Size 12
- Manufacturers Suggested Sole Slip Rating Best
- Mark II Slip Test Results- Dairy Tile Wet 0.75
- Mark II Slip Test Results- Dairy Tile Oily Wet 0.40
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Wolverine
- MFR # W10650
- Zoro # G0747332
- UPC # 720026108268
- Country of Origin China
- Category Steel Toe Boots
Dimensions
Size | 12 |
Footwear Width | EW |
Details
Promotion Restriction | Not eligible for promotion |
Item | Waterproof Leather Work Boot |
Manufacturers Suggested Sole Slip Rating | Best |
Mark II Slip Test Results- Dairy Tile Wet | 0.75 |
Mark II Slip Test Results- Dairy Tile Oily Wet | 0.40 |
Mark II Slip Test Results- Dairy Tile Dry | 0.78 |
Mark II Slip Test Results- Dairy Tile Oily | 0.39 |
Satra Slip Test Results- Dairy Tile Wet | 0.46 |
Description
Work Boot,Waterproof,Leather,10 In.,12EW, Manufacturers Suggested Sole Slip Rating Best
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DUNLOP Boots, Men's 11, Women's 13, Black, PR (ND68A93.CH)
- MCR SAFETY Coated Gloves, L, knit Cuff, PK12 (UT1950L)
- VIKING Viking Journeyman 420D Bib Pant Yellow (3300P-M)
- SKULLERZ BY ERGODYNE Safety Glasses, Clear Scratch-Resistant (SKOLL)
- WOLVERINE Size 7 1/2 Men's 6 in Work Boot Steel Work Boots, Brown (W211043)
- WOLVERINE Work Boots, Direct-Attach, Size12", PR (W03122)
- WOLVERINE Size 12W Men's 6 in Work Boot Steel Work Boot, Brown (W03120)
- WOLVERINE Size 12 Men's 6 in Work Boot Steel Work Boot, Brown (W05679)
- WOLVERINE Size 9-1/2 Men's 6 in Work Boot Steel Work Boot, Brown (W08289)
- WOLVERINE Size 10W Men's 6 in Work Boot Steel Work Boot, Brown (W05679)
- WOLVERINE Size 9-1/2 Men's 6 in Work Boot Steel Work Boot, Black (W04714)
- Wolverine Foot Protection