Shop All Steel Toe Boots
Wolverine
Work Boot, Waterproof, Leather, 10", 10M
Mfr # W10650
Zoro # G0747159
product price: $199.95
/ea
Free Shipping & Returns
$199.95
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Promotion Restriction Not eligible for promotion
- Size 10
- Mark II Slip Test Results- Dairy Tile Oily Wet 0.40
- Mark II Slip Test Results- Dairy Tile Oily 0.39
- Manufacturers Suggested Sole Slip Rating Best
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Wolverine
- MFR # W10650
- Zoro # G0747159
- UPC # 720026109289
- Country of Origin China
- Category Steel Toe Boots
Dimensions
Size | 10 |
Footwear Width | M |
Details
Promotion Restriction | Not eligible for promotion |
Item | Waterproof Leather Work Boot |
Mark II Slip Test Results- Dairy Tile Oily Wet | 0.40 |
Mark II Slip Test Results- Dairy Tile Oily | 0.39 |
Manufacturers Suggested Sole Slip Rating | Best |
Mark II Slip Test Results- Dairy Tile Wet | 0.75 |
Mark II Slip Test Results- Dairy Tile Dry | 0.78 |
Satra Slip Test Results- Dairy Tile Wet | 0.46 |
Description
Work Boot,Waterproof,Leather,10 In.,10M, Manufacturers Suggested Sole Slip Rating Best
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LYLE No Smoking Sign, 10" H, 7 in W, Horizontal Rectangle, English, U1-1017-NA_7x10 (U1-1017-NA_7x10)
- LYLE Caution Sign, 10 in H, 14 in W, Plastic, Horizontal Rectangle, English, LCU3-0141-NP_14x10 (LCU3-0141-NP_14x10)
- JACKSON SAFETY GLASSES SAFETY CLEAR VISO LTWT (14470)
- KIDDE Fire Extinguisher, 10B:C, Carbon Dioxide, 20 lb (PRO20CDM)
- WOLVERINE Size 11 Men's Western Boot Steel Work Boot, Black/Brown (W10765)
- WOLVERINE Size 5-1/2 Men's 6 in Work Boot Steel Work Boot, Brown (W05679)
- WOLVERINE Size 10 Men's 6 in Work Boot Steel Work Boots, Black (W211042)
- WOLVERINE Size 9-1/2 Men's 6 in Work Boot Steel Work Boot, Brown (W08289)
- WOLVERINE Size 11 Men's 6 in Work Boot Steel Work Boot, Black (W10694)
- WOLVERINE Size 10 Men's 6 in Work Boot Steel Work Boot, Dark Brown (W10633)
- TIMBERLAND PRO 6-Inch Work Boot, M, 11 1/2, Brown, PR (TB185591214)
- Wolverine Foot Protection