Shop All Plain-Toe Work Boots and Shoes
This Product is Discontinued
Wolverine
Work Boot, 6", Safety Toe, 11.5EW (Discontinued)
Mfr # W02419
Zoro # G0746291
Free Shipping & Returns
Not eligible for select promotions
This Product is Discontinued
Key Features
- Color Brown
- Size 11.5
- Gender Men's
- Toe Type Steel
- Footwear Style 6" Work Boot
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Wolverine
- MFR # W02419
- Zoro # G0746291
- UPC # 098771120959
- Country of Origin China
- Category Plain-Toe Work Boots and Shoes
Dimensions
Size | 11.5 |
Footwear Width | EW |
Details
Promotion Restriction | Not eligible for promotion |
Color | Brown |
Gender | Men's |
Toe Type | Steel |
Footwear Style | 6" Work Boot |
Item | Work Boot,6",Safety Toe,11.5EW |
Satra Slip Test Results- Dairy Tile Wet | 0.46 |
Description
Work Boot,6 In.,Safety Toe,11.5EW
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.