Shop All Composite Toe Boots and Shoes
Wolverine
Wellington Boots, Composite, 9-1/2M, PR
Mfr # W10318
Zoro # G8563134
product price: $194.95
/pr
Free Shipping & Returns
$194.95
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Promotion Restriction Not eligible for promotion
- Toe Type Composite
- Gender Men's
- Color Dark Brown
- Waterproof Yes
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Wolverine
- MFR # W10318
- Zoro # G8563134
- UPC # 018464071191
- Country of Origin China
- Category Composite Toe Boots and Shoes
Dimensions
Size | 9 1/2 |
Footwear Width | M |
Height | 10 in |
Heel Height | 1 in or Greater |
Footwear Size | 9 1/2 |
Width | M |
Overall Height | 10 in |
Size (PRINT) | 9 1/2 |
Description
Wellington Boot, Style Family Wellington Boot, Metatarsal Guard No, ASTM Standards Met Compression (C/75), Impact (I/75), Closure Slip On, Chemical Resisting Sole Yes, Color Dark Brown, Width M, Gender Men's, Heel Definition Defined Heel, Non Metallic Upper Yes, Non-Marking Sole Yes, Completely Non Metallic Yes, Oil Resisting Sole Yes, Construction Direct Attached, Electrical Hazard Rated Yes, Conductive No, Color Family Brown, Puncture Resistant Insole No, Size 9 1/2, Static Dissipative No
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HONEYWELL NORTH Silver Shield Gloves, Silver, XL, 10PK (SSG/10)
- ZORO SELECT Marking Tape, Striped, Red/White, 4" W (RS4RW)
- MILWAUKEE TOOL Non-Marring Performance Knee Pad (48-73-6040)
- BRADY Blk Tag, 2 x 2 In, Stl, Sst, Sq, 3/16 In, PK25 (44403)
- WOLVERINE Wellington Boots, Composite, 7EW, PR (W10318)
- WOLVERINE Wellington Boots, Composite, 12M, PR (W10318)
- WOLVERINE Wellington Boots, Composite, 10EW, PR (W10318)
- WOLVERINE 6-Inch Work Boot, M, 13, Brown, PR (W201175)
- WOLVERINE Size 10 Men's Hiker Boot Composite Work Boot, Brown (W10717)
- WOLVERINE Size 12 Men's 6 in Work Boot Carbon Fiber Work Boot, Brown (W211165)
- CAROLINA SHOE Size 10-1/2EEE Men's Logger Boot Composite Work Boot, Brown (CA7521)
- Wolverine Composite Toe Boots and Shoes