Shop All Composite Toe Boots and Shoes
Wolverine
Wellington Boots, Composite, 13M, PR
Mfr # W10318
Zoro # G8563082
product price: $194.95
/pr
Free Shipping & Returns
Not eligible for select promotions
$194.95
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Toe Type Composite
- Gender Men's
- Color Dark Brown
- Waterproof Yes
- Non Metallic Upper Yes
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Wolverine
- MFR # W10318
- Zoro # G8563082
- UPC # 018464071382
- Country of Origin China
- Category Composite Toe Boots and Shoes
Dimensions
Size | 13 |
Footwear Width | M |
Height | 10 in |
Heel Height | 1 in or Greater |
Footwear Size | 13 |
Width | M |
Overall Height | 10 in |
Size (PRINT) | 13 |
Description
Wellington Boot, Style Family Wellington Boot, Metatarsal Guard No, ASTM Standards Met Compression (C/75), Impact (I/75), Closure Slip On, Chemical Resisting Sole Yes, Color Dark Brown, Width M, Gender Men's, Heel Definition Defined Heel, Non Metallic Upper Yes, Non-Marking Sole Yes, Completely Non Metallic Yes, Oil Resisting Sole Yes, Construction Direct Attached, Electrical Hazard Rated Yes, Conductive No, Color Family Brown, Puncture Resistant Insole No, Size 13, Static Dissipative No
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MECHANIX WEAR Glove Liners, Size XL, PR (CWKBL-55-011)
- PIG PIG Utility Containment Tray 52.25" L x 16.25" W x 5" H (PAK918)
- CONDOR Containment Berm, 5610 gal. Spill Cap. (BD-1550-AL-L-C)
- NOTRAX 36 ft. L x PVC Foam, 1/2" Thick (419S0236BY)
- WOLVERINE Wellington Boots, Composite, 12EW, PR (W10318)
- WOLVERINE Wellington Boots, Composite, 8M, PR (W10318)
- WOLVERINE Wellington Boots, Composite, 9-1/2M, PR (W10318)
- WOLVERINE Size 9 1/2 Men's 6 in Work Boot Composite Work Boots, Brown (W211099)
- WOLVERINE Size 12 Men's Hiker Boot Composite Work Boot, Brown (W10717)
- WOLVERINE 6-Inch Work Boot, XW, 10, Brown, PR (W191077)
- ARIAT Work Boots, Womens, 8-1/2, B, Slip On, Blk, PR (10011976)
- Wolverine Composite Toe Boots and Shoes