Shop All Composite Toe Boots and Shoes
Wolverine
Wellington Boots, Composite, 13EW, PR
Mfr # W10318
Zoro # G8563073
Free Shipping & Returns
$194.95
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Promotion Restriction Not eligible for promotion
- Toe Type Composite
- Gender Men's
- Color Dark Brown
- Waterproof Yes
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Wolverine
- MFR # W10318
- Zoro # G8563073
- UPC # 018464071139
- Country of Origin China
- Category Composite Toe Boots and Shoes
Dimensions
Size | 13 |
Footwear Width | EW |
Height | 10 in |
Heel Height | 1 in or Greater |
Footwear Size | 13 |
Width | XW |
Overall Height | 10 in |
Size (PRINT) | 13 |
Description
Wellington Boot, Style Family Wellington Boot, Metatarsal Guard No, ASTM Standards Met Compression (C/75), Impact (I/75), Closure Slip On, Chemical Resisting Sole Yes, Color Dark Brown, Width XW, Gender Men's, Heel Definition Defined Heel, Non Metallic Upper Yes, Non-Marking Sole Yes, Completely Non Metallic Yes, Oil Resisting Sole Yes, Construction Direct Attached, Electrical Hazard Rated Yes, Conductive No, Color Family Brown, Puncture Resistant Insole No, Size 13, Static Dissipative No
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ANSELL 15" Chemical Resistant Gloves, Nitrile, 8, 1 PR (37-165)
- 3M 3M™ 5000 Series Half Mask OV Kit, L (5301)
- DICKIES 34" x 32" White Painter's Pants Cotton Men's Relaxed Fit (1953-34X32)
- SAFETY Safety Hercules Anti-Fog Safety Glasses With 2.0 Clear Lens (Hercules 2.0 CL A/F)
- WOLVERINE Wellington Boots, Composite, 12M, PR (W10318)
- WOLVERINE Wellington Boots, Composite, 10EW, PR (W10318)
- WOLVERINE Wellington Boots, Composite, 11-1/2M, PR (W10318)
- WOLVERINE 6-Inch Work Boot, XW, 10 1/2, Brown, PR (W191077)
- WOLVERINE Size 10 Men's 6 in Work Boot Composite Work Boot, Brown (W10797)
- WOLVERINE Size 9W Women's 6 in Work Boot Composite Work Boot, Brown (W10383)
- DANNER 6-Inch Work Boot, D, 11 1/2, Brown, PR (13879-11.5D)
- Wolverine Foot Protection