Shop All Composite Toe Boots and Shoes
Wolverine
Wellington Boots, Composite, 10-1/2M, PR
Mfr # W10318
Zoro # G8562994
original price:
$214.99
9% off
Free Shipping & Returns
$194.95
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Promotion Restriction Not eligible for promotion
- Toe Type Composite
- Gender Men's
- Color Dark Brown
- Waterproof Yes
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Wolverine
- MFR # W10318
- Zoro # G8562994
- UPC # 018464071214
- Country of Origin China
- Category Composite Toe Boots and Shoes
Dimensions
Size | 10 1/2 |
Footwear Width | M |
Height | 10 in |
Heel Height | 1 in or Greater |
Width | M |
Overall Height | 10 in |
Size (PRINT) | 10 1/2 |
Description
Wellington Boot, Style Family Wellington Boot, Metatarsal Guard No, ASTM Standards Met Compression (C/75), Impact (I/75), Closure Slip On, Chemical Resisting Sole Yes, Color Dark Brown, Width M, Gender Men's, Heel Definition Defined Heel, Non Metallic Upper Yes, Non-Marking Sole Yes, Completely Non Metallic Yes, Oil Resisting Sole Yes, Construction Direct Attached, Electrical Hazard Rated Yes, Conductive No, Color Family Brown, Puncture Resistant Insole No, Size 10 1/2, Static Dissipative No
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HONEYWELL NORTH Faceshield Bracket, Nylon, Black (CP5005)
- CAIMAN Cold Protection Gloves, Heatrac Lining, L (1352-5)
- LABELMASTER NFPA Diamond Sign, 15inx15in, Vinyl (H-L96R)
- NMC Caution Eye And Ear Protection Required Sign (C151R)
- WOLVERINE Size 7 Women's 6 in Work Boot Composite Work Boot, Black (W10181)
- WOLVERINE Size 8-1/2 Men's Hiker Boot Composite Work Boot, Brown (W10717)
- WOLVERINE Size 8-1/2 Women's 6 in Work Boot Composite Work Boot, Black (W10181)
- WOLVERINE Wellington Boots, Composite, 7EW, PR (W10318)
- WOLVERINE Size 11 Men's Hiker Boot Composite Work Boot, Brown (W10717)
- WOLVERINE Size 10 1/2 Men's Wellington Boot Composite Work Boots, Brown (W211169)
- AVENGER SAFETY FOOTWEAR Size 9.5 BLADE 6 EYE AT, MENS PR (A323-9.5W)
- Wolverine Composite Toe Boots and Shoes