Shop All Composite Toe Boots and Shoes
Wolverine
Wellington Boots, Composite, 10-1/2EW, PR
Mfr # W10318
Zoro # G8562985
original price:
$214.99
9% off
new price: $194.95
/pr
Free Shipping & Returns
Not eligible for select promotions
$194.95
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Toe Type Composite
- Gender Men's
- Color Dark Brown
- Waterproof Yes
- Metatarsal Guard No
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Wolverine
- MFR # W10318
- Zoro # G8562985
- UPC # 018464071092
- Country of Origin China
- Category Composite Toe Boots and Shoes
Dimensions
Size | 10 1/2 |
Footwear Width | EW |
Height | 10 in |
Heel Height | 1 in or Greater |
Footwear Size | 10 1/2 |
Width | XW |
Size (PRINT) | 10 1/2 |
Overall Height | 10 in |
Description
Wellington Boot, Style Family Wellington Boot, Metatarsal Guard No, ASTM Standards Met Compression (C/75), Impact (I/75), Closure Slip On, Chemical Resisting Sole Yes, Color Dark Brown, Width XW, Gender Men's, Heel Definition Defined Heel, Non Metallic Upper Yes, Non-Marking Sole Yes, Completely Non Metallic Yes, Oil Resisting Sole Yes, Construction Direct Attached, Electrical Hazard Rated Yes, Conductive No, Color Family Brown, Puncture Resistant Insole No, Size 10 1/2, Static Dissipative No
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HEXARMOR Safety Glasses, Clear Anti-Fog, Scratch Resistant (11-13006-05)
- LYLE Danger Sign, 3 1/2 in Height, 5 in Width, Reflective Sheeting, Horizontal Rectangle, English (LCU4-0167-RD_5X3.5)
- MCR SAFETY Disposable Nitrile Gloves, Food Grade, Palm Thickness 4 mil, Powder-Free, 2XL, (11), Blue, 100 Pack (6015XXL)
- NEVS GHS Pictogram Label - Flammable 4" x 4" (GHS-44-FL)
- WOLVERINE Wellington Boots, Composite, 13M, PR (W10318)
- WOLVERINE Wellington Boots, Composite, 10EW, PR (W10318)
- WOLVERINE Wellington Boots, Composite, 9-1/2M, PR (W10318)
- WOLVERINE Size 10-1/2 Men's 6 in Work Boot Composite Work Boot, Brown (W10797)
- WOLVERINE 6-Inch Work Boot, XW, 9, Brown, PR (W191077)
- WOLVERINE 6-Inch Work Boot, XW, 11 1/2, Brown, PR (W211165)
- GEORGIA BOOT Georgia Boot DuraBlend Sport Composite Toe Waterproof Work Hiker (GB00595 M 090)
- Wolverine Foot Protection