Shop All Tie Rod Hydraulic Cylinders
Wolverine
Tie-Rod Cylinder, 4" Bore, 20" Stroke
Mfr # W400200-S
Zoro # G4693711
product price: $380.99
/ea
Free Shipping & Returns
Not eligible for select promotions
$380.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Wolverine
- MFR # W400200-S
- Zoro # G4693711
- Country of Origin China
- Category Tie Rod Hydraulic Cylinders
Details
Promotion Restriction | Not eligible for promotion |
Item | Tie-Rod Cylinder,4" Bore,20" Stroke |
Description
Tie-Rod Cylinder,4 In. Bore,20 In. Stroke
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- D&D Belt, VS, 1.5 x 35.2in OC (2428V345)
- BANDO Power King Combo, Bm100, 3B100 (3B100)
- BESTORQ Banded Belt, 67 in Outside Length, 21/32 in Top Width, 2 Ribs (2/B64)
- BULLDOG WINCH 0-150psi Air Pressure Gauge, 2", Dual Needle, Mechanical, Lighted (42055B)
- WOLVERINE Tie-Rod Cylinder, 3" Bore, 24" Stroke (W300240-S)
- WOLVERINE Tie-Rod Cylinder, 3" Bore, 4" Stroke (W300040-S)
- WOLVERINE Tie-Rod Cylinder, 2" Bore, 16" Stroke (W200160-S)
- WOLVERINE Tie-Rod Cylinder, 4" Bore, 12" Stroke (W400120-S)
- WOLVERINE Tie-Rod Cylinder, 2" Bore, 6" Stroke (W200060-S)
- WOLVERINE Tie-Rod Cylinder, 2.5" Bore, 10" Stroke (W250100-S)
- MAXIM WSB Swivel Ball Welded Hydraulic Cylinder: 2.5 Bore x 6 Stroke - 1.5 Rod (400519)
- Wolverine Tie Rod Hydraulic Cylinders