Shop All Tie Rod Hydraulic Cylinders
Wolverine
Tie-Rod Cylinder, 3" Bore, 8" Stroke ASAE
Mfr # V300080-S
Zoro # G4694000
Free Shipping & Returns
Not eligible for select promotions
$188.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Wolverine
- MFR # V300080-S
- Zoro # G4694000
- Country of Origin China
- Category Tie Rod Hydraulic Cylinders
Details
Promotion Restriction | Not eligible for promotion |
Item | Tie-Rod Cylinder,3" Bore,8" Stroke ASAE |
Description
Tie-Rod Cylinder,3 In. Bore,8 In. Stroke ASAE
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CLIMAX METAL PRODUCTS MC-40 Metric Set Screw Collar (MC-40)
- DAYTON Radial Bearing, Double Shield, 8mm Bore (21XU33)
- PARKER Air Cylinder, 1 1/4 in Bore, 2 in Stroke, Round Body Double Acting (1.25DSR02.00)
- VELVAC Air Hose Assembly 1/2 X 3/8 X 18,148018 (148018)
- WOLVERINE Tie-Rod Cylinder, 2" Bore, 8" Stroke (W200080-S)
- WOLVERINE Tie-Rod Cylinder, 2" Bore, 16" Stroke (W200160-S)
- WOLVERINE Tie-Rod Cylinder, 2.5" Bore, 10" Stroke (W250100-S)
- WOLVERINE Tie-Rod Cylinder, 4" Bore, 10" Stroke (W400100-S)
- WOLVERINE Tie-Rod Cylinder, 3" Bore, 24" Stroke (W300240-S)
- WOLVERINE Tie-Rod Cylinder, 3" Bore, 4" Stroke (W300040-S)
- CHIEF WC Welded Hydraulic Cylinder: 1.5 Bore x 8 Stroke - 0.75 Rod (287079)
- Wolverine Tie Rod Hydraulic Cylinders