Shop All Tie Rod Hydraulic Cylinders
Wolverine
Tie-Rod Cylinder, 3" Bore, 6" Stroke
Mfr # W300060-S
Zoro # G4694028
product price: $139.99
/ea
Free Shipping & Returns
Not eligible for select promotions
$139.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Wolverine
- MFR # W300060-S
- Zoro # G4694028
- Country of Origin China
- Category Tie Rod Hydraulic Cylinders
Details
Promotion Restriction | Not eligible for promotion |
Item | Tie-Rod Cylinder,3" Bore,6" Stroke |
Description
Tie-Rod Cylinder,3 In. Bore,6 In. Stroke
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SPEEDAIRE Specialty Blended Lubricant, 1 qt (1WG50)
- PARKER Cartridge Valve, Needle, 10 GPM (NVH081K)
- FAG BEARINGS FAG 6210 C3, Deep Groove BBear, Single Row 90Mm (6210 C3)
- HANKISON Filter Elemnt, Coalescing, Ultra Fine (UF-04)
- WOLVERINE Tie-Rod Cylinder, 3" Bore, 24" Stroke (W300240-S)
- WOLVERINE Tie-Rod Cylinder, 2" Bore, 16" Stroke (W200160-S)
- WOLVERINE Tie-Rod Cylinder, 2.5" Bore, 10" Stroke (W250100-S)
- WOLVERINE Tie-Rod Cylinder, 4" Bore, 12" Stroke (W400120-S)
- WOLVERINE Tie-Rod Cylinder, 3" Bore, 4" Stroke (W300040-S)
- WOLVERINE Tie-Rod Cylinder, 2" Bore, 8" Stroke (W200080-S)
- WOLVERINE Tie-Rod Cylinder, 4" Bore, 10" Stroke (W400100-S)
- Wolverine Hydraulic Cylinders