Shop All Tie Rod Hydraulic Cylinders
Wolverine
Tie-Rod Cylinder, 2.5" Bore, 36" Stroke
Mfr # W250360-S
Zoro # G4694046
product price: $273.99
/ea
Free Shipping & Returns
Not eligible for select promotions
$273.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Wolverine
- MFR # W250360-S
- Zoro # G4694046
- Country of Origin China
- Category Tie Rod Hydraulic Cylinders
Details
Promotion Restriction | Not eligible for promotion |
Item | Tie-Rod Cylinder,2.5" Bore,36" Stroke |
Description
Tie-Rod Cylinder,2.5 In. Bore,36 In. Stroke
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DIXON HTSeries Coupler SS, 1/2", FemaleNPTF, 1/2" (4HTF4-SS)
- PBC LINEAR Linear Sleeve Bearing, ID 6 mm (PSM0610-10)
- LEESON DC Permanent Magnet Motor, 90V DC, Round (M1110003.00)
- WRIGHT TOOL Impact Universal Joint, 3/4In Dr, 3-1/2 In (6800)
- WOLVERINE Tie-Rod Cylinder, 2" Bore, 8" Stroke (W200080-S)
- WOLVERINE Tie-Rod Cylinder, 2.5" Bore, 10" Stroke (W250100-S)
- WOLVERINE Tie-Rod Cylinder, 3" Bore, 24" Stroke (W300240-S)
- WOLVERINE Tie-Rod Cylinder, 3" Bore, 4" Stroke (W300040-S)
- WOLVERINE Tie-Rod Cylinder, 4" Bore, 10" Stroke (W400100-S)
- WOLVERINE Tie-Rod Cylinder, 2" Bore, 6" Stroke (W200060-S)
- CHIEF TC3 Tie-rod Hydraulic Cylinder: 2.5 Bore x 48 Stroke - 1.25 Rod (211338)
- Wolverine Hydraulic Cylinders