Shop All Tie Rod Hydraulic Cylinders
Wolverine
Tie-Rod Cylinder, 2.5" Bore, 30" Stroke
Mfr # W250300-S
Zoro # G4694055
Free Shipping & Returns
Not eligible for select promotions
$226.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Wolverine
- MFR # W250300-S
- Zoro # G4694055
- Country of Origin China
- Category Tie Rod Hydraulic Cylinders
Details
Promotion Restriction | Not eligible for promotion |
Item | Tie-Rod Cylinder,2.5" Bore,30" Stroke |
Description
Tie-Rod Cylinder,2.5 In. Bore,30 In. Stroke
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BIG HORN 19 Inch Diameter Band Clamp Fits Oasis Dust Collectors (11774)
- CARLISLE R3VX710-2 Power-Wedge Cog-Band (R3VX710-2)
- MARATHON MOTORS Hzrdus Loc Mtr, Cap Strt, TENV, 1/4 HP, T3B (056C17E15503)
- DAYTON AX75 Cogged V-Belt, 77" Outside Length, 1/2" Top Width, 1 Ribs (6L250)
- WOLVERINE Tie-Rod Cylinder, 3" Bore, 4" Stroke (W300040-S)
- WOLVERINE Tie-Rod Cylinder, 2.5" Bore, 10" Stroke (W250100-S)
- WOLVERINE Tie-Rod Cylinder, 3" Bore, 24" Stroke (W300240-S)
- WOLVERINE Tie-Rod Cylinder, 2" Bore, 16" Stroke (W200160-S)
- WOLVERINE Tie-Rod Cylinder, 2" Bore, 8" Stroke (W200080-S)
- WOLVERINE Tie-Rod Cylinder, 4" Bore, 10" Stroke (W400100-S)
- MAXIM 12 Ton Telescopic Hydraulic Cylinder: 3 Stage, 90 in Stroke - 2.375 in, 3 in & 3.625 in Sections (210704)
- Wolverine Hydraulic Cylinders