Shop All Steel Toe Boots
Wolverine
SZ9 XW BRN Brek Boot
Mfr # W10080 09.0EW
Zoro # G208177686
product price: $159.99
/ea
Sold in multiples of 6 for $959.94
Free Shipping & Returns
Not eligible for select promotions
$959.94
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Wolverine
- MFR # W10080 09.0EW
- Zoro # G208177686
- UPC # 773984735076
- Country of Origin China
- Category Steel Toe Boots
Details
Promotion Restriction | Not eligible for promotion |
Description
Size 9, Extra Wide, 6, Brown, Mens, Brek Boot, Waterproof Full Grain Leather Upper, Moisture Managing Mesh With Waterproof Membrane Lining, Removable Full Cushion Dual Density Footbed, Wolverine Durashocks RubberPolyurethane Lug Outsole, Nylon Shank, Goodyear Welt Construction, Steel Toe ASTM F241311 M L75 C75 EH, Rated For Steel Toe Electrical Hazard, Boot Is Waterproof
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ACCUFORM Safety Record Signs, 28In x 4ft., Vinyl (MBR424)
- TRAVELSOX Travelsox TS 2000 Patented Graduated Compression OTC Socks 10-18 Mmhg; Black - Large (TS2000_BK_LG)
- PIP Foam Nitrile Coated Gloves, 3/4 Dip Coverage, Black/Gray, L, PR (34-845)
- NOTRAX 3 ft. L x Vinyl Surface Nitrile Rubber Sponge Base, 9/16" Thick (485S0023BL)
- WOLVERINE Size 9 Men's 6 in Work Boot Steel Work Boot, Brown (W03120)
- WOLVERINE Size 11 Men's Western Boot Steel Work Boot, Black/Brown (W10765)
- WOLVERINE Size 8-1/2 Men's 6 in Work Boot Steel Work Boot, Black (W04714)
- WOLVERINE 8 Size Women's 6 in Work Boot Steel Work Boot , Black (W201153)
- WOLVERINE Size 9 Men's 6 in Work Boot Steel Work Boots, Brown (W211043)
- WOLVERINE Size 8-1/2 Men's Western Boot Steel Work Boot, Black/Brown (W10765)
- GEORGIA BOOT Size 9-1/2W Men's 6 in Work Boot Steel Work Boot, Soggy Brown (G6374)
- Wolverine Foot Protection