Shop All Steel Toe Boots
Wolverine
Size 9 Men's Western Boot Steel Work Boot, Black/Brown
Mfr # W10765
Zoro # G2049299
product price: $134.95
/pr
Free Shipping & Returns
$134.95
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Promotion Restriction Not eligible for promotion
- Footwear Style Western Boot
- Gender Men's
- Width XW
- Upper Color Black, Brown
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Wolverine
- MFR # W10765
- Zoro # G2049299
- UPC # 883799425755
- Country of Origin China
- Category Steel Toe Boots
Dimensions
Size | 9 |
Width | XW |
Footwear Width | EW |
Height | 10 in |
Heel Height | 1 in or Greater |
Overall Height | 10 in |
Size (PRINT) | 9 |
Description
Western Boot, Style Family Western Boot, Metatarsal Guard No, ASTM Standards Met Compression (C/75), Impact (I/75), Closure Pull On, Chemical Resisting Sole Yes, Color Black/Brown, Width XW, Gender Men's, Heel Definition Defined Heel, Non Metallic Upper No, Non-Marking Sole No, Completely Non Metallic No, Oil Resisting Sole Yes, Construction Cemented, Electrical Hazard Rated Yes, Conductive No, Color Family Brown, Puncture Resistant Insole No, Size 9, Static Dissipative No, Style Number W10765
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BRADY Pipe Marker, Natural Gas, Y, 3/4 In or Less (7196-3C)
- NMC Warning Restricted Area Authorized Personnel Only Sign, W10RB (W10RB)
- NATIONAL SAFETY APPAREL Aluminized Gloves, 1,000F, 16-1/2", PR (DJXG705165XL-NR)
- BRIGGS & STRATTON GarageBoss Press 'N Pour Gas Can, 2+ Gallon (GB320)
- WOLVERINE Size 13 Men's Western Boot Steel Work Boot, Black/Brown (W10765)
- WOLVERINE Size 8 Men's Western Boot Steel Work Boot, Black/Brown (W10765)
- WOLVERINE Size 8-1/2 Men's Western Boot Steel Work Boot, Black/Brown (W10765)
- WOLVERINE 5 Size Women's 6 in Work Boot Steel Work Boot , Black (W201153)
- WOLVERINE Size 11W Men's 6 in Work Boot Steel Work Boot, Brown (W03120)
- WOLVERINE Size 9-1/2 Men's Western Boot Steel Work Boot, Black/Brown (W10765)
- TONY LAMA BOOT CO 12 Size Men's Wellington Boot Steel Work Boot , Blue (TW5010 120 EE)
- Wolverine Steel Toe Boots