Shop All Composite Toe Boots and Shoes
Wolverine
Size 9 Men's Hiker Boot Composite Work Boot, Black/Gray
Mfr # W10553
Zoro # G6610322
product price: $142.99
/pr
Free Shipping & Returns
Not eligible for select promotions
$142.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Toe Type Composite
- Gender Men's
- Color Black/Gray
- Width XW
- Waterproof Yes
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Wolverine
- MFR # W10553
- Zoro # G6610322
- UPC # 635841334924
- Country of Origin China
- Category Composite Toe Boots and Shoes
Dimensions
Size | 9 |
Width | XW |
Footwear Width | EW |
Heel Height | 1 in or Greater |
Height | 5 in |
Overall Height | 5 in |
Size (PRINT) | 9 |
Description
Hiker Boot, Style Family Hiker Boot, Metatarsal Guard No, ASTM Standards Met Compression (C/75), Impact (I/75), Closure Lace Up, Chemical Resisting Sole Yes, Color Black/Gray, Width XW, Gender Men's, Non Metallic Upper No, Non-Marking Sole No, Completely Non Metallic No, Oil Resisting Sole Yes, Construction Cemented, Electrical Hazard Rated Yes, Conductive No, Color Family Black, Puncture Resistant Insole No, Size 9, Static Dissipative No, Style Number W10553, Toe Cap Material Composite
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HILLMAN English Silver Restroom Sign 2 in. H X 8 in. W, 6PK (839816)
- 3M Label, 5 In., Red/White, 250 Labels/Roll (54917)
- NMC Danger Nitrogen Sign, D342RB (D342RB)
- BOARDWALK Three-Ply General Use Face Mask, Blue, 2000PK (MS2000)
- WOLVERINE Work Boots, Composite, Blk, Mn, 8-1/2M, PR (W10304)
- WOLVERINE Size 11 Men's Hiker Boot Composite Work Boot, Brown (W10717)
- WOLVERINE 6-Inch Work Boot, M, 10, Brown, PR (W191077)
- WOLVERINE 6-Inch Work Boot, XW, 10 1/2, Brown, PR (W191077)
- WOLVERINE Size 12 Men's 6 in Work Boot Composite Work Boot, Brown (W10797)
- WOLVERINE Wellington Boots, Composite, 13M, PR (W10318)
- WOLVERINE Size 8W Women's 6 in Work Boot Composite Work Boot, Black (W10181)
- Wolverine Composite Toe Boots and Shoes