Shop All Steel Toe Boots
Wolverine
Size 9 Men's 6 in Work Boot Steel Work Boot, Dark Brown
Mfr # W02053
Zoro # G6587987
original price:
$169.99
5% off
new price: $159.95
/pr
Free Shipping & Returns
$159.95
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Promotion Restriction Not eligible for promotion
- Footwear Style 6 in Work Boot
- Gender Men's
- Width M
- Upper Color Brown
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Wolverine
- MFR # W02053
- Zoro # G6587987
- UPC # 077896859487
- Country of Origin China
- Category Steel Toe Boots
Dimensions
Size | 9 |
Width | M |
Height | 6 in |
Footwear Width | M |
Heel Height | 1 in or Greater |
Footwear Size | 9 |
Overall Height | 6 in |
Size (PRINT) | 9 |
Description
6-Inch Work Boot, Style Family 6-Inch Work Boot, Metatarsal Guard No, ASTM Standards Met Compression (C/75), Impact (I/75), Closure Lace Up, Chemical Resisting Sole Yes, Color Dark Brown, Width M, Gender Men's, Heel Definition Defined Heel, Non Metallic Upper No, Non-Marking Sole No, Completely Non Metallic No, Oil Resisting Sole Yes, Construction Direct Attached, Electrical Hazard Rated Yes, Conductive No, Color Family Brown, Puncture Resistant Insole No, Size 9, Static Dissipative No
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CONDOR Earband, Orange, Universal (3BB61)
- DUPONT Tyvek 400 Hooded Disposable Coverall, Attached Skid-Resistant Boots, Elastic Wrist, 2XL, White (TY122SWH2X0025VP)
- DURABLE CORP 24" X 36" Tire Link Mat Tire Link Mat (400S2436)
- COBRA LIFE LINK Fall Protection Mobile Tie-off (301463)
- WOLVERINE Size 7-1/2 Men's Western Boot Steel Work Boot, Black/Brown (W10765)
- WOLVERINE 7 Size Women's 6 in Work Boot Steel Work Boot , Black (W201153)
- WOLVERINE Size 7-1/2 Men's 6 in Work Boot Steel Work Boot, Dark Brown (W10633)
- WOLVERINE Size 11 Men's 6 in Work Boot Steel Work Boot, Dark Brown (W10633)
- WOLVERINE Size 10-1/2 Men's 6 in Work Boot Steel Work Boot, Dark Brown (W10633)
- WOLVERINE Size 9-1/2 Men's Western Boot Steel Work Boot, Black/Brown (W10765)
- HARLEY-DAVIDSON Toe Boot, Jason, Steel, W, 9 W (D93120)
- Wolverine Steel Toe Boots