Shop All Composite Toe Boots and Shoes
Wolverine
Size 9-1/2 Men's Hiker Boot Composite Work Boot, Brown
Mfr # W10717
Zoro # G2048109
Free Shipping & Returns
$164.95
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Promotion Restriction Not eligible for promotion
- Toe Type Composite
- Footwear Style Hiker Boot
- Gender Men's
- Color Brown
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Wolverine
- MFR # W10717
- Zoro # G2048109
- UPC # 883799022756
- Country of Origin China
- Category Composite Toe Boots and Shoes
Dimensions
Size | 9 1/2 |
Width | M |
Footwear Width | M |
Heel Height | 1 in or Greater |
Height | 6 in |
Footwear Size | 9 1/2 |
Size (PRINT) | 9 1/2 |
Overall Height | 6 in |
Description
Hiker Boot, Style Family Hiker Boot, Metatarsal Guard No, ASTM Standards Met Compression (C/75), Impact (I/75), Closure Lace Up, Chemical Resisting Sole Yes, Color Brown, Width M, Gender Men's, Heel Definition Defined Heel, Non Metallic Upper Yes, Non-Marking Sole No, Completely Non Metallic Yes, Oil Resisting Sole Yes, Construction Welted, Electrical Hazard Rated Yes, Conductive No, Color Family Brown, Puncture Resistant Insole No, Size 9 1/2, Static Dissipative No, Style Number W10717
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CORDOVA Cordova Premium Grain Goatskin Driver Gloves (8500M)
- MAGID Gemstone Myst Flex Y19CFC Reader Style Safety Spectacles (Y19GFGY-25)
- POLAR PLUS Men's Insulated Coverall with Hood, L, Navy, Nylon (22020-RLRGB)
- HONEYWELL MILLER Carabiner, Twist-Lock, 8 5/8 in Length, Aluminum, Silver (18D-2-Z7/)
- WOLVERINE Size 10 Men's Hiker Boot Composite Work Boot, Brown (W10717)
- WOLVERINE Size 8-1/2 Men's Hiker Boot Composite Work Boot, Brown (W10717)
- WOLVERINE Size 10-1/2 Men's Hiker Boot Composite Work Boot, Brown (W10717)
- WOLVERINE Size 9W Women's 6 in Work Boot Composite Work Boot, Brown (W10383)
- WOLVERINE Size 5W Women's 6 in Work Boot Composite Work Boot, Black (W10181)
- WOLVERINE Wellington Boots, Composite, 8M, PR (W10318)
- TIMBERLAND PRO Size 7-1/2 Men's 6 in Work Boot Alloy Work Boot, Brown (85594)
- Wolverine Composite Toe Boots and Shoes