Shop All Steel Toe Boots
Wolverine
Size 8 Men's Western Boot Steel Work Boot, Black/Brown
Mfr # W10765
Zoro # G2049420
product price: $134.95
/pr
Free Shipping & Returns
Not eligible for select promotions
$134.95
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Footwear Style Western Boot
- Gender Men's
- Width XW
- Upper Color Black, Brown
- Upper Boot Material All Leather
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Wolverine
- MFR # W10765
- Zoro # G2049420
- UPC # 883799425731
- Country of Origin China
- Category Steel Toe Boots
Dimensions
Size | 8 |
Width | XW |
Heel Height | 1 in or Greater |
Height | 10 in |
Footwear Width | EW |
Footwear Size | 8 |
Overall Height | 10 in |
Size (PRINT) | 8 |
Description
Western Boot, Style Family Western Boot, Metatarsal Guard No, ASTM Standards Met Compression (C/75), Impact (I/75), Closure Pull On, Chemical Resisting Sole Yes, Color Black/Brown, Width XW, Gender Men's, Heel Definition Defined Heel, Non Metallic Upper No, Non-Marking Sole No, Completely Non Metallic No, Oil Resisting Sole Yes, Construction Cemented, Electrical Hazard Rated Yes, Conductive No, Color Family Brown, Puncture Resistant Insole No, Size 8, Static Dissipative No, Style Number W10765
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- REEBOK Work Boots, Composite, Mn, 17W, PR (RB6750)
- MASTER LOCK Gate Valve Lockout, Fits Sz 1 to 13 (485)
- 3M DBI-SALA Full Body Harness, XL, Repel(TM) Polyester (1112538)
- GASCO Calibration Gas, Air, Ethylene, 221 L, CGA 165 Connection, +/-5% Accuracy, 250 psi Max. Pressure (221L-62A-1.15%)
- WOLVERINE Size 13 Men's Western Boot Steel Work Boot, Black/Brown (W10765)
- WOLVERINE Size 10 Men's Western Boot Steel Work Boot, Black/Brown (W10765)
- WOLVERINE Size 10 Men's Western Boot Steel Work Boot, Black/Brown (W10765)
- WOLVERINE Size 11-1/2 Men's 8 in Work Boot Steel Work Boot, Brown (W05680)
- WOLVERINE Size 10-1/2 Men's 8 in Work Boot Steel Work Boot, Brown (W05680)
- WOLVERINE Size 8-1/2 Men's 6 in Work Boot Steel Work Boot, Dark Brown (W10633)
- AVENGER SAFETY FOOTWEAR Size 8.5 Women's 6 in Work Boot Steel Work Boot, Black (A8124)
- Wolverine Foot Protection