Shop All Composite Toe Boots and Shoes
Wolverine
Size 8 Men's Hiker Boot Composite Work Boot, Brown
Mfr # W10717
Zoro # G2048090
Free Shipping & Returns
Not eligible for select promotions
$164.95
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Toe Type Composite
- Footwear Style Hiker Boot
- Gender Men's
- Color Brown
- Width M
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Wolverine
- MFR # W10717
- Zoro # G2048090
- UPC # 883799022725
- Country of Origin China
- Category Composite Toe Boots and Shoes
Dimensions
Size | 8 |
Width | M |
Footwear Width | M |
Heel Height | 1 in or Greater |
Height | 6 in |
Footwear Size | 8 |
Overall Height | 6 in |
Size (PRINT) | 8 |
Description
Hiker Boot, Style Family Hiker Boot, Metatarsal Guard No, ASTM Standards Met Compression (C/75), Impact (I/75), Closure Lace Up, Chemical Resisting Sole Yes, Color Brown, Width M, Gender Men's, Heel Definition Defined Heel, Non Metallic Upper Yes, Non-Marking Sole No, Completely Non Metallic Yes, Oil Resisting Sole Yes, Construction Welted, Electrical Hazard Rated Yes, Conductive No, Color Family Brown, Puncture Resistant Insole No, Size 8, Static Dissipative No, Style Number W10717
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GEORGIA BOOT Georgia Boot DuraBlend Sport Composite Toe Waterproof Work Hiker (GB00595 M 085)
- MARSHALLTOWN Mixer Mud Ribbon Style 4X24In (RM772)
- PGI Pgi Mini Brute Heavyweight Double Coated Nitrile Apron, 35" X 48" (1026673)
- STI Split Sleeve Kit, 12 In.L, 2 In.D, Steel (FSR200)
- WOLVERINE Size 11.5 Men's 6 in Work Boot Carbon Fiber Work Boot, Brown (W211165)
- WOLVERINE Size 8 Men's Wellington Boot Composite Work Boots, Brown (W211169)
- WOLVERINE 6-Inch Work Boot, M, 13, Brown, PR (W201175)
- WOLVERINE Size 14 Men's Wellington Boot Composite Work Boots, Brown (W211169)
- WOLVERINE Work Boots, Composite, Blk, Mn, 13M, PR (W10304)
- WOLVERINE Size 10 1/2 Men's Wellington Boot Composite Work Boots, Brown (W211169)
- JUSTIN ORIGINAL WORKBOOTS Size 7-1/2 Men's Western Boot Composite Work Boot, Black (SE4818)
- Wolverine Foot Protection