Shop All Steel Toe Boots
Wolverine
Size 8 Men's 6 in Work Boot Steel Work Boots, Brown
Mfr # W211043
Zoro # G705340491
product price: $119.95
/pr
Free Shipping & Returns
$119.95
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Promotion Restriction Not eligible for promotion
- Footwear Style 6 in Work Boot
- Gender Men's
- Width M
- Upper Color Brown
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Wolverine
- MFR # W211043
- Zoro # G705340491
- UPC # 194917344583
- Country of Origin China
- Category Steel Toe Boots
Dimensions
Size | 8 |
Width | M |
Boot Height | 6 in |
Footwear Width | M |
Footwear Size | 8 |
Overall Height | 6 in |
Size (PRINT) | 8 |
Description
6-Inch Work Boot, Style Family 6-Inch Work Boot, Metatarsal Guard No, ASTM Standards Met Electrical Hazard (EH), Chemical Resisting Sole Yes, Color Brown, Width M, Gender Men's, Heel Definition Defined Heel, Non Metallic Upper No, Non-Marking Sole Yes, Completely Non Metallic No, Oil Resisting Sole Yes, Construction Cemented, Electrical Hazard Rated Yes, Conductive No, Color Family Brown, Puncture Resistant Insole No, Size 8, Static Dissipative No, Style Number W211043, Toe Cap Material Steel
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MCR SAFETY Coated Gloves, M, knit Cuff, PK12 (UT1950M)
- ZORO SELECT Taffeta Flagging Tape, Orange Glo, 150 ft (TFOG-200)
- MR. CHAIN Cone Chain Connector, Gloss, Orange, PK6 (97413-6)
- MOVIT Movit Plastic Barricade (MOVIT-YELLOW)
- WOLVERINE Size 10 Men's 6 in Work Boot Steel Work Boots, Brown (W211043)
- WOLVERINE Size 7 1/2 Men's 6 in Work Boot Steel Work Boots, Brown (W211043)
- WOLVERINE Size 9 Men's 6 in Work Boot Steel Work Boots, Brown (W211043)
- WOLVERINE Size 12 Men's Western Boot Steel Work Boot, Black/Brown (W10765)
- WOLVERINE 5 Size Women's 6 in Work Boot Steel Work Boot , Black (W201153)
- WOLVERINE Size 11 Men's Western Boot Steel Work Boot, Black/Brown (W10765)
- IRON AGE Size 10-1/2 Men's 6 in Work Boot Steel Work Boot, Black (IA5016)
- Wolverine Steel Toe Boots