Shop All Steel Toe Boots
Wolverine
Size 8 Men's 6 in Work Boot Steel Work Boots, Black
Mfr # W211042
Zoro # G405293400
product price: $119.95
/pr
Free Shipping & Returns
Not eligible for select promotions
$119.95
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Footwear Style 6 in Work Boot
- Gender Men's
- Width W
- Upper Color Black
- Upper Boot Material All Leather
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Wolverine
- MFR # W211042
- Zoro # G405293400
- UPC # 194917344217
- Country of Origin China
- Category Steel Toe Boots
Dimensions
Size | 8 |
Width | W |
Footwear Size | 8 |
Boot Height | 6 in |
Footwear Width | W |
Overall Height | 6 in |
Size (PRINT) | 8 |
Description
6-Inch Work Boot, Style Family 6-Inch Work Boot, Metatarsal Guard No, ASTM Standards Met Electrical Hazard (EH), Chemical Resisting Sole Yes, Color Black, Width W, Gender Men's, Heel Definition Defined Heel, Non Metallic Upper No, Non-Marking Sole Yes, Completely Non Metallic No, Oil Resisting Sole Yes, Construction Cemented, Electrical Hazard Rated Yes, Conductive No, Color Family Black, Puncture Resistant Insole No, Size 8, Static Dissipative No, Style Number W211042, Toe Cap Material Steel
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LIBERTY GLOVE & SAFETY Heavyweight Knit Glove, Gray, L, PK12 (4527TG-L)
- HEXARMOR Cut Resistant Coated Gloves, A3 Cut Level, Nitrile, 3XL, 1 PR (2065-XXXL (12))
- CHILL-ITS BY ERGODYNE Hard Hat Pad, Evaporative Cooling, Blue (6715CT)
- PIP Hi-Vis Vest, 11 Pockets, Lime Yl, 5XL (303-0500-LY/5X)
- WOLVERINE Size 9 Men's 6 in Work Boot Steel Work Boots, Black (W211042)
- WOLVERINE Size 8 Men's 6 in Work Boot Steel Work Boots, Black (W211042)
- WOLVERINE Size 8 1/2 Men's 6 in Work Boot Steel Work Boots, Black (W211042)
- WOLVERINE Size 8-1/2 Men's 6 in Work Boot Steel Work Boot, Black (W10694)
- WOLVERINE Size 8 Men's 6 in Work Boot Steel Work Boot, Black (W10694)
- WOLVERINE Size 8-1/2 Men's 6 in Work Boot Steel Work Boot, Dark Brown (W10633)
- ARIAT Size 10 1/2 Men's Western Boot Steel Work Boot, Brown (10020063)
- Wolverine Foot Protection