Shop All Composite Toe Boots and Shoes
Wolverine
Size 8 Men's 6 in Work Boot Composite Work Boots, Black
Mfr # W211116
Zoro # G203541772
Free Shipping & Returns
Not eligible for select promotions
$105.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Toe Type Composite
- Gender Men's
- Color Black
- Width M
- Waterproof Yes
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Wolverine
- MFR # W211116
- Zoro # G203541772
- UPC # 194917630587
- Country of Origin Bangladesh
- Category Composite Toe Boots and Shoes
Dimensions
Size | 8 |
Width | M |
Footwear Width | M |
Boot Height | 6 in |
Overall Height | 6 in |
Size (PRINT) | 8 |
Description
6-Inch Work Boot, Style Family 6-Inch Work Boot, Metatarsal Guard No, ASTM Standards Met Electrical Hazard (EH), Chemical Resisting Sole Yes, Color Black, Width M, Gender Men's, Heel Definition Flat Heel, Non Metallic Upper No, Non-Marking Sole Yes, Completely Non Metallic No, Oil Resisting Sole Yes, Construction Cemented, Electrical Hazard Rated Yes, Conductive No, Color Family Black, Puncture Resistant Insole No, Size 8, Static Dissipative No, Style Number W211116, Toe Cap Material Composite
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- OMNI-VIEW Full Dome Mirror Hardboard Back, 36 (ONV-360-32-PB)
- 3M Respirator Filter, Particulate Filter, 2091, Filter Class/P100, Magenta (51131-07000)
- RADIANS Reusable Banded Ear Plugs, Flanged Shape, NRR 23, Red / Silver (RB1100)
- CONDOR Safety Sign, 10 in x 14 in, Vinyl (467R49)
- WOLVERINE Size 10-1/2 Men's 6 in Work Boot Composite Work Boot, Dark Brown (W10314)
- WOLVERINE Size 12 Men's 6 in Work Boot Composite Work Boot, Brown (W10797)
- WOLVERINE Size 9 Men's 6 in Work Boot Composite Work Boots, Brown (W211099)
- WOLVERINE Size 7-1/2 Men's Pull On Composite Wellington Boots, Brown (W02285)
- WOLVERINE Wellington Boots, Composite, 9-1/2M, PR (W10318)
- WOLVERINE 6-Inch Work Boot, XW, 11 1/2, Brown, PR (W211165)
- AVENGER SAFETY FOOTWEAR Size 13 Men's 6 in Work Boot Aluminum Work Boot, Brown (A7421)
- Wolverine Composite Toe Boots and Shoes