Shop All Composite Toe Boots and Shoes
Wolverine
Size 8-1/2 Men's Hiker Boot Composite Work Boot, Brown
Mfr # W10717
Zoro # G2048230
product price: $164.95
/pr
Free Shipping & Returns
Not eligible for select promotions
$164.95
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Toe Type Composite
- Footwear Style Hiker Boot
- Gender Men's
- Color Brown
- Width XW
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Wolverine
- MFR # W10717
- Zoro # G2048230
- UPC # 883799022619
- Country of Origin China
- Category Composite Toe Boots and Shoes
Dimensions
Size | 8 1/2 |
Width | XW |
Footwear Width | EW |
Heel Height | 1 in or Greater |
Height | 6 in |
Footwear Size | 8 1/2 |
Overall Height | 6 in |
Size (PRINT) | 8 1/2 |
Description
Hiker Boot, Style Family Hiker Boot, Metatarsal Guard No, ASTM Standards Met Compression (C/75), Impact (I/75), Closure Lace Up, Chemical Resisting Sole Yes, Color Brown, Width XW, Gender Men's, Heel Definition Defined Heel, Non Metallic Upper Yes, Non-Marking Sole No, Completely Non Metallic Yes, Oil Resisting Sole Yes, Construction Welted, Electrical Hazard Rated Yes, Conductive No, Color Family Brown, Puncture Resistant Insole No, Size 8 1/2, Static Dissipative No, Style Number W10717
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZING ZING 480/600V Breaker Lockout, 2-1/4" x 7/8", 7258 (7258)
- CAR DEALER DEPOT 15" Chartreuse Adhesive Windshield Slogans: Financing Available Pk (115-CE)
- STRANCO Die-Cut Refl. Letter Label, D, 4In H, PK5 (DWR-4-D-5)
- PIP Shoulder Split Cowhide Leather Palm, PK12 (82-7763/XL)
- WOLVERINE Size 10 Men's Hiker Boot Composite Work Boot, Brown (W10717)
- WOLVERINE Size 8-1/2 Men's Hiker Boot Composite Work Boot, Brown (W10717)
- WOLVERINE Size 9-1/2 Men's Hiker Boot Composite Work Boot, Brown (W10717)
- WOLVERINE Work Boots, Composite, Blk, Mn, 8-1/2M, PR (W10304)
- WOLVERINE Work Boots, Composite, Blk, Mn, 11M, PR (W10304)
- WOLVERINE 6-Inch Work Boot, XW, 7 1/2, Brown, PR (W191077)
- GEORGIA BOOT Georgia Boot AMP LT Wedge Composite Toe Waterproof Work Boot (GB00592 M 100)
- Wolverine Foot Protection