Shop All Steel Toe Boots
Wolverine
Size 8-1/2 Men's 6 in Work Boot Steel Work Boot, Black
Mfr # W10694
Zoro # G3368379
product price: $109.95
/pr
Free Shipping & Returns
$109.95
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Promotion Restriction Not eligible for promotion
- Footwear Style 6 in Work Boot
- Gender Men's
- Width M
- Upper Color Black
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Wolverine
- MFR # W10694
- Zoro # G3368379
- UPC # 720026159246
- Country of Origin China
- Category Steel Toe Boots
Dimensions
Size | 8 1/2 |
Width | M |
Footwear Width | M |
Heel Height | 1 in or Greater |
Height | 6 in |
Footwear Size | 8 1/2 |
Overall Height | 6 in |
Size (PRINT) | 8 1/2 |
Description
6-Inch Work Boot, Style Family 6-Inch Work Boot, Metatarsal Guard No, ASTM Standards Met Compression (C/75), Impact (I/75), Closure Lace Up, Chemical Resisting Sole Yes, Color Black, Width M, Gender Men's, Heel Definition Defined Heel, Non Metallic Upper No, Non-Marking Sole No, Completely Non Metallic No, Oil Resisting Sole Yes, Construction Cemented, Electrical Hazard Rated Yes, Conductive No, Color Family Black, Puncture Resistant Insole No, Size 8 1/2, Static Dissipative No
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CONDOR Safety Sign, 3 1/2 in H, 10" W, Vinyl, Vertical Rectangle, English, 474C65 (474C65)
- SPILLTECH Spill Kit Refill, Box, Universal, 16-1/2" H (RSPKU-50)
- SIGNMISSION Safety Sign, OSHA Danger, 10" Height, 14" Width, High Voltage Keep Out, Landscape, DS-D-1014-L-19392 (OS-DS-D-1014-L-19392)
- NOTRAX 5 ft. L x Vinyl Surface With Dense Closed PVC Foam Base, 9/16" Thick (509S0025BL)
- WOLVERINE Size 9-1/2 Men's 6 in Work Boot Steel Work Boot, Black (W10694)
- WOLVERINE Size 7-1/2 Men's 6 in Work Boot Steel Work Boot, Black (W10694)
- WOLVERINE Size 13 Men's 6 in Work Boot Steel Work Boot, Black (W10694)
- WOLVERINE Size 8 Men's 6 in Work Boot Steel Work Boots, Black (W211042)
- WOLVERINE Size 11 Men's 6 in Work Boot Steel Work Boot, Black (W10694)
- WOLVERINE Size 11-1/2 Men's 6 in Work Boot Steel Work Boot, Black (W10694)
- GEORGIA BOOT Size 10 Men's Logger Boot Steel Work Boot, Worn Saddle (G9382)
- Wolverine Steel Toe Boots