Shop All Steel Toe Boots
Wolverine
Size 8-1/2 Men's 6 in Work Boot Steel Work Boot, Black
Mfr # W04714
Zoro # G6911983
product price: $124.95
/pr
Free Shipping & Returns
$124.95
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Promotion Restriction Not eligible for promotion
- Footwear Style 6 in Work Boot
- Gender Men's
- Width M
- Upper Color Black
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Wolverine
- MFR # W04714
- Zoro # G6911983
- UPC # 046118810612
- Country of Origin Bangladesh
- Category Steel Toe Boots
Dimensions
Size | 8 1/2 |
Width | M |
Footwear Width | M |
Heel Height | 1 in or Greater |
Height | 6 in |
Size (PRINT) | 8 1/2 |
Overall Height | 6 in |
Description
6-Inch Work Boot, Style Family 6-Inch Work Boot, Metatarsal Guard No, ASTM Standards Met Compression (C/75), Impact (I/75), Closure Lace Up, Chemical Resisting Sole Yes, Color Black, Width M, Gender Men's, Heel Definition Defined Heel, Non Metallic Upper No, Non-Marking Sole No, Completely Non Metallic No, Oil Resisting Sole Yes, Construction Cemented, Electrical Hazard Rated Yes, Conductive No, Color Family Black, Puncture Resistant Insole No, Size 8 1/2, Static Dissipative No
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- 5S SUPPLIES 5S Housekeeping Shadow Board Broom Station Version 10 - Blue Board / Black Shadows With Broom (HSB-V10-BLUE-KIT)
- POLAR PLUS Heavy Duty Insulated Hooded Coverall -50F M-Tall (22020NT)
- JUSTIN ORIGINAL WORKBOOTS Work Boots, Brown, 11, EE, PR (SE4625)
- WERNER Full Body Harness, Vest Style, M/L (H113002)
- WOLVERINE Size 9-1/2 Men's 6 in Work Boot Steel Work Boot, Black (W04714)
- WOLVERINE Size 13 Men's 6 in Work Boot Steel Work Boot, Black (W04714)
- WOLVERINE Size 12 Men's 6 in Work Boot Steel Work Boot, Black (W04714)
- WOLVERINE Size 8W Men's 8 in Work Boot Steel Work Boot, Brown (W05680)
- WOLVERINE Size 10 Men's 6 in Work Boot Steel Work Boot, Dark Brown (W10633)
- WOLVERINE Size 11-1/2 Men's 8 in Work Boot Steel Work Boot, Brown (W05680)
- WOLVERINE Size 9 Men's 6 in Work Boot Steel Work Boot, Brown (W03120)
- Wolverine Foot Protection