Shop All Composite Toe Boots and Shoes
Wolverine
Size 7.5 Men's 6 in Work Boot Carbon Fiber Work Boot, Brown
Mfr # W211165
Zoro # G804845187
product price: $187.99
/pr
Free Shipping & Returns
$187.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Promotion Restriction Not eligible for promotion
- Footwear Style 6 in Work Boot
- Toe Type Carbon Fiber
- Gender Men's
- Color Brown
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Wolverine
- MFR # W211165
- Zoro # G804845187
- UPC # 195017512780
- Country of Origin China
- Category Composite Toe Boots and Shoes
Dimensions
Size | 7 1/2 |
Width | M |
Footwear Width | M |
Heel Height | 1 in |
Boot Height | 6 in |
Height | 6 in |
Overall Height | 6 in |
Size (PRINT) | 7 1/2 |
Description
6-Inch Work Boot, Style Family 6-Inch Work Boot, Metatarsal Guard Yes, ASTM Standards Met Electrical Hazard (EH), Metatarsal (MT 75), Closure Lace Up, Chemical Resisting Sole No, Color Brown, Width M, Gender Men's, Heel Definition Defined Heel, Non Metallic Upper No, Non-Marking Sole No, Completely Non Metallic No, Oil Resisting Sole Yes, Construction Direct Attached, Electrical Hazard Rated Yes, Conductive No, Color Family Brown, Puncture Resistant Insole No, Size 7 1/2, Static Dissipative No
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KISHIGO 4X-5X, Lime, Class 3 & Class E, Rainwear Set (RW110-4X-5X)
- AVERY Avery® Permanent Self-Adhesive Color-Coding Labels, 1/4" Dia, Red, 450/Pack (5790)
- CORDOVA Cut Resistant Coated Gloves, A2 Cut Level, Polyurethane, L, 1 PR (3716GL)
- APACHE MILLS Red Drainage Holes Drainage Mat 3 ft. W x 5 ft. L, 1/2" (3907601013X5)
- WOLVERINE Size 11.5 Men's 6 in Work Boot Carbon Fiber Work Boot, Brown (W211165)
- WOLVERINE 6-Inch Work Boot, XW, 11 1/2, Brown, PR (W211165)
- WOLVERINE Size 12 Men's 6 in Work Boot Carbon Fiber Work Boot, Brown (W211165)
- WOLVERINE Size 8 1/2 Men's 6 in Work Boot Composite Work Boots, Brown (W211099)
- WOLVERINE 6-Inch Work Boot, XW, 10, Brown, PR (W191077)
- WOLVERINE Size 10-1/2 Men's 6 in Work Boot Composite Work Boot, Dark Brown (W10314)
- CHIPPEWA 6-Inch Work Boot, D, 13, Brown (31003 13 D)
- Wolverine Composite Toe Boots and Shoes