Shop All Composite Toe Boots and Shoes
Wolverine
Size 7 Women's 6 in Work Boot Composite Work Boot, Black
Mfr # W10181
Zoro # G6863902
product price: $134.95
/pr
Free Shipping & Returns
$134.95
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Promotion Restriction Not eligible for promotion
- Toe Type Composite
- Footwear Style 6 in Work Boot
- Gender Women's
- Color Black
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Wolverine
- MFR # W10181
- Zoro # G6863902
- UPC # 018471003130
- Country of Origin China
- Category Composite Toe Boots and Shoes
Dimensions
Size | 7 |
Width | M |
Footwear Width | M |
Heel Height | 1 in or Greater |
Height | 6 in |
Size (PRINT) | 7 |
Overall Height | 6 in |
Description
6-Inch Work Boot, Style Family 6-Inch Work Boot, Metatarsal Guard No, ASTM Standards Met Compression (C/75), Impact (I/75), Closure Lace Up, Chemical Resisting Sole Yes, Color Black, Width M, Gender Women's, Heel Definition Defined Heel, Non Metallic Upper Yes, Non-Marking Sole Yes, Completely Non Metallic Yes, Oil Resisting Sole Yes, Construction Cemented, Electrical Hazard Rated Yes, Conductive No, Color Family Black, Puncture Resistant Insole No, Size 7, Static Dissipative No
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CARHARTT Hooded Sweatshirt, Navy, Cotton/PET, 3XL (K121-472 3XL REG)
- OBERON CAT4™ Series Arc Flash Hood & Coverall Suit Set XL (FRTC4A-XL)
- ACCUFORM Railroad Stop Sign, 15" W, 12" H, English, Aluminum (FRR351BU)
- AMERICAN LOCK Lockout Padlock, KA, Brown, 1-7/8"H (A1106KABRN54331)
- WOLVERINE Size 5W Women's 6 in Work Boot Composite Work Boot, Black (W10181)
- WOLVERINE Size 9W Women's 6 in Work Boot Composite Work Boot, Black (W10181)
- WOLVERINE Size 8 Women's 6 in Work Boot Composite Work Boot, Black (W10181)
- WOLVERINE Work Boots, Composite, Blk, Mn, 9-1/2M, PR (W10304)
- WOLVERINE Size 9 Men's Hiker Boot Composite Work Boot, Brown (W10717)
- WOLVERINE Wellington Boots, Composite, 12EW, PR (W10318)
- ROCKPORT WORKS Athletic Shoe, M, 11 1/2, Blue, PR (RK4691)
- Wolverine Foot Protection