Shop All Composite Toe Boots and Shoes
Wolverine
Size 7 Men's 6 in Work Boot Composite Work Boot, Brown
Mfr # W10797
Zoro # G7260939
product price: $154.95
/pr
Free Shipping & Returns
Not eligible for select promotions
$154.95
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Toe Type Composite
- Footwear Style 6 in Work Boot
- Gender Men's
- Color Brown
- Width M
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Wolverine
- MFR # W10797
- Zoro # G7260939
- UPC # 884401379633
- Country of Origin Bangladesh
- Category Composite Toe Boots and Shoes
Dimensions
Size | 7 |
Width | M |
Footwear Width | M |
Height | 6 in |
Heel Height | 1 in or Greater |
Footwear Size | 7 |
Size (PRINT) | 7 |
Overall Height | 6 in |
Description
6-Inch Work Boot, Style Family 6-Inch Work Boot, Metatarsal Guard No, ASTM Standards Met Compression (C/75), Impact (I/75), Closure Lace Up, Chemical Resisting Sole Yes, Color Brown, Width M, Gender Men's, Non Metallic Upper No, Non-Marking Sole Yes, Completely Non Metallic No, Oil Resisting Sole Yes, Construction Cemented, Electrical Hazard Rated Yes, Conductive No, Color Family Brown, Puncture Resistant Insole No, Size 7, Static Dissipative No, Style Number W10797, Toe Cap Material Composite
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PELICAN Case, 10-5/8 InLx9-11/16 InWx4-7/8 InD, Or (1200-001-150)
- JUSTRITE 2 1/2 gal Red Steel Type II Safety Can Flammables (7225130)
- PELICAN Micro Case, Yellow, 7-1/2"x5-1/16"x2-1/8" (1040)
- ACCUFORM DOT Handling Label, 4" H, 6" W, MHZW15PSL (MHZW15PSL)
- WOLVERINE Size 12 Men's 6 in Work Boot Composite Work Boot, Brown (W10797)
- WOLVERINE Size 9 1/2 Men's 6 in Work Boot Composite Work Boots, Brown (W211099)
- WOLVERINE Wellington Boots, Composite, 12EW, PR (W10318)
- WOLVERINE Size 12 Men's Hiker Boot Composite Work Boot, Brown (W10717)
- WOLVERINE Size 14 Men's Wellington Boot Composite Work Boots, Brown (W211169)
- WOLVERINE Size 10-1/2 Men's 6 in Work Boot Composite Work Boot, Brown (W10797)
- CARHARTT Logger Boots, Mn, Composite, 8In, 12W, PR (CML8360 12W)
- Wolverine Composite Toe Boots and Shoes