Shop All Steel Toe Boots
Wolverine
Size 7-1/2 Men's 6 in Work Boot Steel Work Boot, Dark Brown
Mfr # W10633
Zoro # G7177801
product price: $109.95
/pr
Free Shipping & Returns
Not eligible for select promotions
$109.95
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Footwear Style 6 in Work Boot
- Gender Men's
- Width M
- Upper Color Brown
- Upper Boot Material All Leather
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Wolverine
- MFR # W10633
- Zoro # G7177801
- UPC # 646881850817
- Country of Origin China
- Category Steel Toe Boots
Dimensions
Size | 7 1/2 |
Width | M |
Height | 6 in |
Footwear Width | M |
Heel Height | 1 in or Greater |
Size (PRINT) | 7 1/2 |
Overall Height | 6 in |
Description
6-Inch Work Boot, Style Family 6-Inch Work Boot, Metatarsal Guard No, ASTM Standards Met Compression (C/75), Impact (I/75), Closure Lace Up, Chemical Resisting Sole No, Color Dark Brown, Width M, Gender Men's, Heel Definition Flat Heel, Non Metallic Upper No, Non-Marking Sole No, Completely Non Metallic No, Oil Resisting Sole Yes, Construction Cemented, Electrical Hazard Rated Yes, Conductive No, Color Family Tan, Puncture Resistant Insole No, Size 7 1/2, Static Dissipative No
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MCR SAFETY Economy Weight Cotton Poly Dots, M, PK12 (9667LM)
- AMEREX Fire Extinguisher, 3A:40B:C, Dry Chemical, 5 lb (B402T)
- TR INDUSTRIAL Orange High Visibility Reflective Class 2 Safety Vest, 5XL (TR88066)
- CONDOR Natural Rubber Latex Coated Gloves, Palm Coverage, Blue, M, PR (48UR53)
- WOLVERINE Size 8 Men's 6 in Work Boot Steel Work Boot, Dark Brown (W10633)
- WOLVERINE Size 11-1/2 Men's 6 in Work Boot Steel Work Boot, Dark Brown (W10633)
- WOLVERINE Size 8-1/2 Men's 6 in Work Boot Steel Work Boot, Dark Brown (W10633)
- WOLVERINE Size 12 Men's 6 in Work Boot Steel Work Boot, Brown (W08289)
- WOLVERINE 9-1/2 Size Women's 6 in Work Boot Steel Work Boot , Black (W201153)
- WOLVERINE Size 8 Men's 6 in Work Boot Steel Work Boot, Black (W10694)
- CARHARTT 12 Size Men's 6 in Work Boot Steel Work Boot , Brown (CMF6284 12W)
- Wolverine Steel Toe Boots