Shop All Composite Toe Boots and Shoes
Wolverine
Size 7-1/2 Men's 6 in Work Boot Composite Work Boot, Black
Mfr # W10647
Zoro # G1924087
product price: $169.99
/pr
Free Shipping & Returns
$169.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Promotion Restriction Not eligible for promotion
- Footwear Style 6 in Work Boot
- Toe Type Composite
- Gender Men's
- Color Black
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Wolverine
- MFR # W10647
- Zoro # G1924087
- UPC # 677338826413
- Country of Origin Bangladesh
- Category Composite Toe Boots and Shoes
Dimensions
Size | 7 1/2 |
Width | M |
Footwear Width | M |
Height | 6 in |
Heel Height | 1 in or Greater |
Overall Height | 6 in |
Size (PRINT) | 7 1/2 |
Description
6-Inch Work Boot, Style Family 6-Inch Work Boot, Metatarsal Guard No, ASTM Standards Met Compression (C/75), Impact (I/75), Closure Lace Up, Chemical Resisting Sole No, Color Black, Width M, Gender Men's, Heel Definition Flat Heel, Non Metallic Upper No, Non-Marking Sole No, Completely Non Metallic No, Oil Resisting Sole Yes, Construction Cemented, Electrical Hazard Rated Yes, Conductive No, Color Family Black, Puncture Resistant Insole No, Size 7 1/2, Static Dissipative No, Style Number W10647
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- RANGER BY HONEYWELL Overshoes, Men, 14, 2-Buckle, Blk, Rubber, PR (T469/14)
- NATIONAL SAFETY APPAREL Arc Flash Head Protection Kit, Navy, Universal, HRC 2 (KITHP20PV)
- DEB Dispenser, 4L, Stoko Castridges (31504)
- REFRIGIWEAR Unisex Black Polyester Jacket size 2XL (8705RBLK2XL)
- WOLVERINE 6-Inch Work Boot, M, 13, Brown, PR (W201175)
- WOLVERINE Size 12 Men's 6 in Work Boot Composite Work Boots, Brown (W211099)
- WOLVERINE Size 9 Men's Hiker Boot Composite Work Boot, Brown (W10717)
- WOLVERINE Size 10-1/2 Men's 6 in Work Boot Composite Work Boot, Dark Brown (W10314)
- WOLVERINE Work Boots, Composite, Blk, Mn, 13M, PR (W10304)
- WOLVERINE Size 11 Men's Wellington Boot Composite Work Boots, Brown (W211169)
- TIMBERLAND PRO Size 7 Men's 6 in Work Boot Composite Work Boot, Brown (TB0A1VXG214)
- Wolverine Composite Toe Boots and Shoes