Shop All Composite Toe Boots and Shoes
Wolverine
Size 5 Women's 6 in Work Boot Composite Work Boot, Black
Mfr # W10181
Zoro # G6681656
Free Shipping & Returns
$134.95
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Promotion Restriction Not eligible for promotion
- Footwear Style 6 in Work Boot
- Gender Women's
- Width M
- Upper Color Black
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Wolverine
- MFR # W10181
- Zoro # G6681656
- UPC # 018471003093
- Country of Origin China
- Category Composite Toe Boots and Shoes
Dimensions
Size | 5 |
Width | M |
Height | 6 in |
Footwear Width | M |
Heel Height | 1 in or Greater |
Footwear Size | 5 |
Overall Height | 6 in |
Size (PRINT) | 5 |
Description
6-Inch Work Boot, Style Family 6-Inch Work Boot, Metatarsal Guard No, ASTM Standards Met Compression (C/75), Impact (I/75), Closure Lace Up, Chemical Resisting Sole Yes, Color Black, Width M, Gender Women's, Heel Definition Defined Heel, Non Metallic Upper Yes, Non-Marking Sole Yes, Completely Non Metallic Yes, Oil Resisting Sole Yes, Construction Cemented, Electrical Hazard Rated Yes, Conductive No, Color Family Black, Puncture Resistant Insole No, Size 5, Static Dissipative No
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- VESTIL Crowd Control Interlocking Barrier (PRAIL-102-HD-Y-FF)
- GASCO Gas Regulator, 1.0 Lpm (71-1.0)
- CONDOR VF, Knit Gloves, Beige, S, 5JK53, PR (60VY34)
- PIG DrainBlocker Cover, 54 x 54 In (PLR406)
- WOLVERINE Size 10 Men's Wellington Boot Composite Work Boots, Brown (W211169)
- WOLVERINE Size 7 Men's 6 in Work Boot Composite Work Boots, Brown (W211099)
- WOLVERINE 6-Inch Work Boot, M, 11 1/2, Brown, PR (W191077)
- WOLVERINE Size 10 1/2 Men's 6 in Work Boot Composite Work Boots, Brown (W211099)
- WOLVERINE Work Boots, Composite, Blk, Mn, 10-1/2M, PR (W10304)
- WOLVERINE Size 13 Men's Hiker Boot Composite Work Boot, Brown (W10717)
- NAUTILUS SAFETY FOOTWEAR Size 9.5 SWITCH CT, MENS PR (N1340-9.5W)
- Wolverine Composite Toe Boots and Shoes