Shop All Steel Toe Boots
Wolverine
Size 5-1/2 Men's 6 in Work Boot Steel Work Boot, Brown
Mfr # W05679
Zoro # G6482463
Free Shipping & Returns
$164.95
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Promotion Restriction Not eligible for promotion
- Footwear Style 6 in Work Boot
- Gender Men's
- Width M
- Upper Color Brown
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Wolverine
- MFR # W05679
- Zoro # G6482463
- UPC # 098682844494
- Country of Origin Bangladesh
- Category Steel Toe Boots
Dimensions
Size | 5 1/2 |
Width | M |
Height | 6 in |
Footwear Width | M |
Heel Height | 1 in or Greater |
Size (PRINT) | 5 1/2 |
Overall Height | 6 in |
Description
6-Inch Work Boot, Style Family 6-Inch Work Boot, Metatarsal Guard Yes, ASTM Standards Met Compression (C/75), Impact (I/75), Closure Lace Up, Chemical Resisting Sole Yes, Color Brown, Width M, Gender Men's, Heel Definition Defined Heel, Non Metallic Upper No, Non-Marking Sole No, Completely Non Metallic No, Oil Resisting Sole Yes, Construction Welted, Electrical Hazard Rated Yes, Conductive No, Color Family Brown, Puncture Resistant Insole No, Size 5 1/2, Static Dissipative No
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- 212 PERFORMANCE NTG8-03, Nitrile Disposable Gloves, 8 mil Palm, Nitrile, Powder-Free, L, Blue (NTG8-03-010)
- PROFLEX BY ERGODYNE Anti-Vibration Gloves, Black, M, PR (17303)
- ANSELL 12" Chemical Resistant Gloves, Natural Rubber Latex, 9, 1 PR (87-155)
- HAWS Eyewash Head, Use w/16D396, 16D394, 16D409 (SP65PD)
- WOLVERINE Size 10-1/2 Men's 6 in Work Boot Steel Work Boot, Brown (W05679)
- WOLVERINE Size 5 Men's 6 in Work Boot Steel Work Boot, Brown (W05679)
- WOLVERINE Size 12 Men's 6 in Work Boot Steel Work Boot, Brown (W05679)
- WOLVERINE Size 9-1/2 Men's Western Boot Steel Work Boot, Black/Brown (W10765)
- WOLVERINE Size 10-1/2 Men's 8 in Work Boot Steel Work Boot, Brown (W05680)
- WOLVERINE 10 Size Women's 6 in Work Boot Steel Work Boot , Black (W201153)
- DANNER Size 14 Men's 6 in Work Boot Steel Work Boot, Brown (15564)
- Wolverine Foot Protection