Shop All Steel Toe Boots
Wolverine
Size 15W Men's 6 in Work Boot Steel Work Boot, Brown
Mfr # W04904
Zoro # G7203813
product price: $134.95
/pr
Free Shipping & Returns
Not eligible for select promotions
$134.95
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Footwear Style 6 in Work Boot
- Gender Men's
- Width XW
- Upper Color Brown
- Upper Boot Material All Leather
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Wolverine
- MFR # W04904
- Zoro # G7203813
- UPC # 018466230152
- Country of Origin Bangladesh
- Category Steel Toe Boots
Dimensions
Size | 15 |
Width | XW |
Height | 6 in |
Footwear Width | EW |
Heel Height | 1 in or Greater |
Footwear Size | 15 |
Size (PRINT) | 15 |
Overall Height | 6 in |
Description
6-Inch Work Boot, Style Family 6-Inch Work Boot, Metatarsal Guard No, ASTM Standards Met Compression (C/75), Impact (I/75), Closure Lace Up, Chemical Resisting Sole Yes, Color Brown, Width XW, Gender Men's, Heel Definition Defined Heel, Non Metallic Upper No, Non-Marking Sole No, Completely Non Metallic No, Oil Resisting Sole Yes, Construction Cemented, Electrical Hazard Rated Yes, Conductive No, Color Family Brown, Puncture Resistant Insole No, Size 15, Static Dissipative No, Style Number 4904
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KINCO Leather Gloves, Hi Vis, Pigskin, Green, M, PR (908M)
- ANSELL Hi-Vis Cut Resistant Coated Gloves, A2 Cut Level, Nitrile, 8, 1 PR (97-011)
- JUSTRITE Disposal Can, 2 Gal., White, Polyethylene (12762)
- 212 PERFORMANCE TIG Welding Gloves, Grade A Leather Blend Palm, 3XL, PR (ARCTIG-08-013)
- WOLVERINE Size 12 Men's 6 in Work Boot Steel Work Boots, Brown (W211043)
- WOLVERINE Size 8 1/2 Men's 6 in Work Boot Steel Work Boots, Black (W211042)
- WOLVERINE Size 10 Men's 6 in Work Boot Steel Work Boot, Black (W10694)
- WOLVERINE Size 8-1/2 Men's Western Boot Steel Work Boot, Black/Brown (W10765)
- WOLVERINE Size 8 Men's 6 in Work Boot Steel Work Boots, Black (W211042)
- WOLVERINE Size 8-1/2 Men's 6 in Work Boot Steel Work Boot, Black (W10694)
- TIMBERLAND PRO Loafer Shoe, M, 12, Brown, PR (TB153534230)
- Wolverine Foot Protection