Shop All Steel Toe Boots
Wolverine
Size 14 Men's 6 in Work Boot Steel Work Boot, Walnut
Mfr # W04713
Zoro # G6953414
product price: $124.95
/pr
Free Shipping & Returns
$124.95
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Promotion Restriction Not eligible for promotion
- Footwear Style 6 in Work Boot
- Gender Men's
- Width XW
- Upper Color Brown
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Wolverine
- MFR # W04713
- Zoro # G6953414
- UPC # 077896668973
- Country of Origin Bangladesh
- Category Steel Toe Boots
Dimensions
Size | 14 |
Width | XW |
Heel Height | 1 in or Greater |
Footwear Width | EW |
Height | 6 in |
Overall Height | 6 in |
Size (PRINT) | 14 |
Description
6-Inch Work Boot, Style Family 6-Inch Work Boot, Metatarsal Guard No, ASTM Standards Met Compression (C/75), Impact (I/75), Closure Lace Up, Chemical Resisting Sole Yes, Color Walnut, Width XW, Gender Men's, Heel Definition Defined Heel, Non Metallic Upper No, Non-Marking Sole No, Completely Non Metallic No, Oil Resisting Sole Yes, Construction Cemented, Electrical Hazard Rated Yes, Conductive No, Color Family Brown, Puncture Resistant Insole No, Size 14, Static Dissipative No
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TOUGH DUCK Unlined Bib Overall, I19811-BRN-S (i19811)
- AIGNER INDEX Magnetic Roll, 2in (MX-200)
- ZORO SELECT Neck Gaiter, Green, Pullover Style (RAD-NGGBE)
- ZORO SELECT Caut Tag, 7 x 4 In, Bk/Yel, Cardstock, PK25 (3XAZ9)
- WOLVERINE Size 9 Men's 6 in Work Boot Steel Work Boot, Walnut (W04713)
- WOLVERINE Size 11-1/2 Men's 6 in Work Boot Steel Work Boot, Walnut (W04713)
- WOLVERINE Size 9-1/2W Men's 6 in Work Boot Steel Work Boot, Walnut (W04713)
- WOLVERINE Size 11 Men's 6 in Work Boot Steel Work Boot, Dark Brown (W10633)
- WOLVERINE Work Boot, Waterproof, Leather, 6", 10.5EW (W10653)
- WOLVERINE Size 8 Men's 6 in Work Boot Steel Work Boots, Brown (W211043)
- CARHARTT Size 13 Men's 8 in Work Boot Steel Work Boot, Brown (CMW8200 13W)
- Wolverine Foot Protection