Shop All Steel Toe Boots
Wolverine
Size 14 Men's 6 in Work Boot Steel Work Boot, Black
Mfr # W04714
Zoro # G7163143
Free Shipping & Returns
$124.95
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Promotion Restriction Not eligible for promotion
- Footwear Style 6 in Work Boot
- Gender Men's
- Width M
- Upper Color Black
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Wolverine
- MFR # W04714
- Zoro # G7163143
- UPC # 046118810704
- Country of Origin Bangladesh
- Category Steel Toe Boots
Dimensions
Size | 14 |
Width | M |
Footwear Width | M |
Height | 6 in |
Heel Height | 1 in or Greater |
Overall Height | 6 in |
Size (PRINT) | 14 |
Description
6-Inch Work Boot, Style Family 6-Inch Work Boot, Metatarsal Guard No, ASTM Standards Met Compression (C/75), Impact (I/75), Closure Lace Up, Chemical Resisting Sole Yes, Color Black, Width M, Gender Men's, Heel Definition Defined Heel, Non Metallic Upper No, Non-Marking Sole No, Completely Non Metallic No, Oil Resisting Sole Yes, Construction Cemented, Electrical Hazard Rated Yes, Conductive No, Color Family Black, Puncture Resistant Insole No, Size 14, Static Dissipative No, Style Number W04714
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SENSIT Luer Connector, 3/8 x 7/8 in. (345-00003)
- GLOBAL INDUSTRIAL Storage Cabinet Single Door Horizontal, 4 Cylinder Capacity (270252)
- MCR SAFETY Leather Palm Gloves, XL, Gray, PR (1711)
- CALLOWAY MILLS Multicolor, 17 W x 29 L (104771729)
- WOLVERINE Size 13 Men's 6 in Work Boot Steel Work Boot, Black (W04714)
- WOLVERINE Size 9-1/2W Men's 6 in Work Boot Steel Work Boot, Black (W04714)
- WOLVERINE Size 9-1/2 Men's 6 in Work Boot Steel Work Boot, Black (W04714)
- WOLVERINE Size 8-1/2 Men's 6 in Work Boot Steel Work Boot, Brown (W03120)
- WOLVERINE Size 10 Men's 6 in Work Boot Steel Work Boot, Dark Brown (W02053)
- WOLVERINE Size 8-1/2 Men's Western Boot Steel Work Boot, Black/Brown (W10765)
- MUCK BOOT CO Size 15 Men's Ankle Boot Steel Work Boot (CCSTCSA M 150)
- Wolverine Steel Toe Boots