Shop All Steel Toe Boots
Wolverine
Size 13 Men's Western Boot Steel Work Boot, Black/Brown
Mfr # W10765
Zoro # G2049393
product price: $134.95
/pr
Free Shipping & Returns
$134.95
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Promotion Restriction Not eligible for promotion
- Footwear Style Western Boot
- Gender Men's
- Width XW
- Upper Color Black, Brown
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Wolverine
- MFR # W10765
- Zoro # G2049393
- UPC # 883799425823
- Country of Origin China
- Category Steel Toe Boots
Dimensions
Size | 13 |
Width | XW |
Footwear Width | EW |
Heel Height | 1 in or Greater |
Height | 10 in |
Footwear Size | 13 |
Size (PRINT) | 13 |
Overall Height | 10 in |
Description
Western Boot, Style Family Western Boot, Metatarsal Guard No, ASTM Standards Met Compression (C/75), Impact (I/75), Closure Pull On, Chemical Resisting Sole Yes, Color Black/Brown, Width XW, Gender Men's, Heel Definition Defined Heel, Non Metallic Upper No, Non-Marking Sole No, Completely Non Metallic No, Oil Resisting Sole Yes, Construction Cemented, Electrical Hazard Rated Yes, Conductive No, Color Family Brown, Puncture Resistant Insole No, Size 13, Static Dissipative No, Style Number W10765
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- IRONCLAD PERFORMANCE WEAR Cut-Resistant Gloves, Palm Dipped, Foam Nitrile, A3 Cut Level, Black/Gray, Large (Size 9), 1 Pair (SKC3FN-04-L)
- JAMCO Flammable Safety Cabinet, 18 Gal., Yellow (BA18YP)
- DYMO LabelWriter Video Top Labels, White, Labels/Roll: 150 (DYM30326)
- SAFE KEEPER 20ft Webbed SRL (PCWB20FT-SK)
- WOLVERINE Size 11 Men's Western Boot Steel Work Boot, Black/Brown (W10765)
- WOLVERINE Size 9 Men's Western Boot Steel Work Boot, Black/Brown (W10765)
- WOLVERINE Size 11 Men's Western Boot Steel Work Boot, Black/Brown (W10765)
- WOLVERINE Size 9 Men's 6 in Work Boot Steel Work Boot, Brown (W03120)
- WOLVERINE Size 9 Men's 6 in Work Boot Steel Work Boot, Walnut (W04713)
- WOLVERINE 10 Size Women's 6 in Work Boot Steel Work Boot , Black (W201153)
- WOLVERINE Size 14 Men's 6 in Work Boot Steel Work Boot, Black (W10694)
- Wolverine Foot Protection