Shop All Composite Toe Boots and Shoes
Wolverine
Size 13 Men's Hiker Boot Composite Work Boot, Brown
Mfr # W10717
Zoro # G2048678
product price: $164.95
/pr
Free Shipping & Returns
$164.95
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Promotion Restriction Not eligible for promotion
- Toe Type Composite
- Footwear Style Hiker Boot
- Gender Men's
- Color Brown
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Wolverine
- MFR # W10717
- Zoro # G2048678
- UPC # 883799022817
- Country of Origin China
- Category Composite Toe Boots and Shoes
Dimensions
Size | 13 |
Width | M |
Footwear Width | M |
Heel Height | 1" or Greater |
Height | 6" |
Footwear Size | 13 |
Size (PRINT) | 13 |
Overall Height | 6 in |
Description
Hiker Boot, Style Family Hiker Boot, Metatarsal Guard No, ASTM Standards Met Compression (C/75), Impact (I/75), Closure Lace Up, Chemical Resisting Sole Yes, Color Brown, Width M, Gender Men's, Heel Definition Defined Heel, Non Metallic Upper Yes, Non-Marking Sole No, Completely Non Metallic Yes, Oil Resisting Sole Yes, Construction Welted, Electrical Hazard Rated Yes, Conductive No, Color Family Brown, Puncture Resistant Insole No, Size 13, Static Dissipative No, Style Number W10717
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PIP Top-Grain Leather Drivers Gloves with Shoulder-Split Cowhide Leather Back, Small, Gray PR (68-PK-161SB/S)
- ROCKY Outback GORE-TEX Waterproof Wellington Boot, 10M (RKS0255)
- ZING Portable LockoutKit, Filled, Electrical, 11 (7119)
- KLEENGUARD Polarized Safety Glasses, Gray Anti-Scratch (28635)
- WOLVERINE Size 9 Men's Hiker Boot Composite Work Boot, Brown (W10717)
- WOLVERINE 6-Inch Work Boot, XW, 11 1/2, Brown, PR (W211165)
- WOLVERINE Wellington Boots, Composite, 7EW, PR (W10318)
- WOLVERINE 6-Inch Work Boot, M, 9 1/2, Brown, PR (W191077)
- WOLVERINE 6-Inch Work Boot, M, 10, Brown, PR (W191077)
- WOLVERINE Size 9W Women's 6 in Work Boot Composite Work Boot, Black (W10181)
- REEBOK Athletic Shoe, W, 10, Black, PR (RB423)
- Wolverine Foot Protection