Shop All Steel Toe Boots
Wolverine
Size 13 Men's 6 in Work Boot Steel Work Boot, Dark Brown
Mfr # W10633
Zoro # G7177786
product price: $109.95
/pr
Free Shipping & Returns
Not eligible for select promotions
$109.95
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Footwear Style 6 in Work Boot
- Gender Men's
- Width XW
- Upper Color Brown
- Upper Boot Material All Leather
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Wolverine
- MFR # W10633
- Zoro # G7177786
- UPC # 646881850794
- Country of Origin China
- Category Steel Toe Boots
Dimensions
Size | 13 |
Width | XW |
Height | 6 in |
Heel Height | 1 in or Greater |
Footwear Width | EW |
Footwear Size | 13 |
Overall Height | 6 in |
Size (PRINT) | 13 |
Description
6-Inch Work Boot, Style Family 6-Inch Work Boot, Metatarsal Guard No, ASTM Standards Met Compression (C/75), Impact (I/75), Closure Lace Up, Chemical Resisting Sole No, Color Dark Brown, Width XW, Gender Men's, Heel Definition Flat Heel, Non Metallic Upper No, Non-Marking Sole No, Completely Non Metallic No, Oil Resisting Sole Yes, Construction Cemented, Electrical Hazard Rated Yes, Conductive No, Color Family Tan, Puncture Resistant Insole No, Size 13, Static Dissipative No, Style Number W10633
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BRADY Chemical Label, 1 in H, 3 in W, 53095 (53095)
- BRADY Label, GHS Gas Pressure, Vinyl, 4/Sheet (118835)
- NMC Danger Face Shield Required Sign, 10 in Height, 14 in Width, Rigid Plastic (D274RB)
- BRADY Spill Kit, Universal, Yellow (SKA-20)
- WOLVERINE Size 8-1/2 Men's 6 in Work Boot Steel Work Boot, Dark Brown (W10633)
- WOLVERINE Size 12 Men's 6 in Work Boot Steel Work Boot, Dark Brown (W10633)
- WOLVERINE Size 10 Men's 6 in Work Boot Steel Work Boot, Dark Brown (W10633)
- WOLVERINE Size 9-1/2 Men's 6 in Work Boot Steel Work Boot, Black (W10694)
- WOLVERINE Size 10-1/2 Men's 6 in Work Boot Steel Work Boot, Brown (W05679)
- WOLVERINE Size 11 Men's 6 in Work Boot Steel Work Boot, Black (W10694)
- JUSTIN ORIGINAL WORKBOOTS Size 8-1/2 Women's Western Boot Steel Work Boot, Brown (GY9980)
- Wolverine Steel Toe Boots