Shop All Steel Toe Boots
Wolverine
Size 13 Men's 6 in Work Boot Steel Work Boot, Black
Mfr # W10694
Zoro # G3368388
product price: $109.95
/pr
Free Shipping & Returns
Not eligible for select promotions
$109.95
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Footwear Style 6 in Work Boot
- Gender Men's
- Width XW
- Upper Color Black
- Upper Boot Material All Leather
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Wolverine
- MFR # W10694
- Zoro # G3368388
- UPC # 720026159208
- Country of Origin China
- Category Steel Toe Boots
Dimensions
Size | 13 |
Width | XW |
Footwear Width | EW |
Height | 6 in |
Heel Height | 1 in or Greater |
Footwear Size | 13 |
Overall Height | 6 in |
Size (PRINT) | 13 |
Description
6-Inch Work Boot, Style Family 6-Inch Work Boot, Metatarsal Guard No, ASTM Standards Met Compression (C/75), Impact (I/75), Closure Lace Up, Chemical Resisting Sole Yes, Color Black, Width XW, Gender Men's, Heel Definition Defined Heel, Non Metallic Upper No, Non-Marking Sole No, Completely Non Metallic No, Oil Resisting Sole Yes, Construction Cemented, Electrical Hazard Rated Yes, Conductive No, Color Family Black, Puncture Resistant Insole No, Size 13, Static Dissipative No
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CONDOR Safety Sign, 5 in x 7 in, Vinyl (467R34)
- MASTER LOCK Lockout Tool Box, Unfilled, Tool Box (S1017)
- TABBIES Medical Labels for Allergy Warnings, 1x3 (40562)
- MSA SAFETY Combination Cartridge/Filter, Threaded, OV, P100, Black, Magenta, 6 PK, NIOSH (815186)
- WOLVERINE Size 9-1/2 Men's 6 in Work Boot Steel Work Boot, Black (W10694)
- WOLVERINE Size 14 Men's 6 in Work Boot Steel Work Boot, Black (W10694)
- WOLVERINE Size 11 Men's 6 in Work Boot Steel Work Boot, Black (W10694)
- WOLVERINE Size 7 1/2 Men's 6 in Work Boot Steel 6-Inch Work Boot, Black (W04421)
- WOLVERINE Size 7 Men's 6 in Work Boot Steel Work Boots, Black (W211042)
- WOLVERINE Size 11 Men's Western Boot Steel Work Boot, Black/Brown (W10765)
- JUSTIN ORIGINAL WORKBOOTS Size 12 Men's Western Boot Steel Work Boot, Brown (SE4684)
- Wolverine Foot Protection